IBE12LMMV0LT40K - 85W Led Hbay 11306LM 4K

Lithonia Lighting

  • $174.39 (Each)
  • $174.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IBE12LMMV0LT40K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBE 12LM MVOLT 40K
Description
85W Led Hbay 11306LM 4K
The I-Beam® Ibe Led Luminaire Gives Budget-Conscious Customers A Reliable Led Solution Featuring 6KV Surge Protection Standard and Is Designed to Meet The Challenges Of Warehouse and Light Industrial Applications.
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848491010 / 00191848491010
Weight per unit
9.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.39 (Each)
Resources
Other Links
 
 
IBE12LMMV0LT40K - Other
 
IBE12LMMV0LT40K - Other
 
IBE12LMMV0LT40K - Other
 
IBE12LMMV0LT40K - Other
 
IBE12LMMV0LT40K - Other
 
IBE12LMMV0LT40K - Other
 
IBE12LMMV0LT40K - Other
 
IBE12LMMV0LT40K - Other
Images
 
 
IBE12LMMV0LT40K - Large Image
 
IBE12LMMV0LT40K - Large Image
 
IBE12LMMV0LT40K - Large Image
 
IBE12LMMV0LT40K - Large Image
 
IBE12LMMV0LT40K - Large Image
 
IBE12LMMV0LT40K - Large Image
 
IBE12LMMV0LT40K - Large Image
 
IBE12LMMV0LT40K - Small Image
 
IBE12LMMV0LT40K - Video
Attachments
 
 
IBE12LMMV0LT40K - Specification Sheet
Brochures
 
 
IBE12LMMV0LT40K - Brochure
Tech Bulletins
 
 
IBE12LMMV0LT40K - Tech Bulletin
360 Images
 
 
IBE12LMMV0LT40K - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
83
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Lens Material
Acrylic
Finish
Gloss
Color
White
Lens Color
WHITE
Dimensions and Weight
Width
14.83
Length
21.93
Height
4.27
Descriptions
Description
85W LED HBAY 11306LM 4K
Features
Contractor Select
Product Type
High Bay
extra long description
LITH IBE 12LM MVOLT 40K LED economi
Long Description
The I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard and is designed to meet the challenges of warehouse and light industrial applications.
Construction
New Construction,Remodel
Additional Information
media
Yes
Warranty
5
average life
100
lumens
12,000
dimensions
22 x 16.25 x 5.25
Power Source
Hardwired
Fixture Type
HIGH BAY
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
IBE 12LM MVOLT 40K
GTIN
00191848491010
UPC
191848491010
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Packaging
Weight per each
9.04
Carton
1
Uses, Certifications, and Standards
standard
cUL,UL
environmental conditions
Indoor
Application
Manufacturing,Warehouses
Mounting
Pendant,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat