IC22R - 6" Ic Rated Remodel Reces

Juno

  • $16.16 (Each)
  • $16.16 (Each)

  • $96.96 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IC22R
Manufacturer
Juno
Manufacturer's Part Number
IC22R
Description
6" Ic Rated Remodel Reces
These Ic-Rated 6-Inch Incandescent Housings Feature An Air-Loc Seal to Stop Infiltration and Exfiltration Of Air, Reducing Heating and Cooling Costs.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209017673 / 00661209017673
Weight per unit
1.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.16 (Each)
Standard Packaging
$96.96 (Per 6)
Resources
Images
 
 
IC22R - Large Image
 
IC22R - Large Image
 
IC22R - Large Image
 
IC22R - Large Image
 
IC22R - Large Image
 
IC22R - Small Image
 
IC22R - Video
Attachments
 
 
IC22R - Specification Sheet
Other Links
 
 
IC22R - Other
 
IC22R - Other
 
IC22R - Other
 
IC22R - Other
 
IC22R - Other
 
IC22R - Other
Brochures
 
 
IC22R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Number of Lamps
1
Lamp Type
Incandescent
Dimensions and Weight
Length
13.75
Height
7.125
Width
7.125
Descriptions
Product Type
Housing
extra long description
LITH IC22R 6IN Incandescent Remodel
Features
Contractor Select
Long Description
These IC-rated 6-inch incandescent housings feature an Air-Loc seal to stop infiltration and exfiltration of air, reducing heating and cooling costs.
Construction
Remodel
Additional Information
media
Yes
Maximum Operating Temperature
25
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
IC22R
GTIN
00661209017673
UPC
661209017673
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Housing
Trade Size
aperture size
6 in
Packaging
Weight
2
Weight per each
1.96
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
Recessed
Application
Residential
standard
cUL,UL
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat