LBL4 - LBL4

Lithonia Lighting

  • $215.00 (Each)
  • $215.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBL4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LBL4
Description
LBL4
4 FT. LBL Led Wraparound Fixture Creates A Similar Illumination to Traditional Fluorescent Wraps, But With All The Great Benefits Of Led
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
753573892069 / 00753573892069
Weight per unit
9.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.00 (Each)
Resources
Images
 
 
LBL4 - Large Image
 
LBL4 - Large Image
 
LBL4 - Large Image
 
LBL4 - Large Image
 
LBL4 - Large Image
 
LBL4 - Large Image
 
LBL4 - Small Image
 
LBL4 - Video
Other Links
 
 
LBL4 - Other
 
LBL4 - Other
 
LBL4 - Other
 
LBL4 - Other
 
LBL4 - Other
Attachments
 
 
LBL4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Lamp Type
LED - Static
Shape
Rectangular
Voltage Rating
MVOLT
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000 ,3500 ,4000 ,5000
color rendering index (cri)
82
Lens Material
Acrylic
Lens Color
Clear
Finish
Gloss
Style
Traditional
Color
White
Dimensions and Weight
Width
11
Height
3.5
Length
48
Descriptions
Description
LBL4
Long Description
4 ft. LBL LED wraparound fixture creates a similar illumination to traditional fluorescent wraps, but with all the great benefits of LED
Special Features
An affordable digital lighting platform designed to deliver general ambient lighting for surface-mount ceiling applications in schools, offices and hospitals. Built on the tried-and-true LB low-profile basket wraparound, the LED technology ensures reliable color consistency and extended service life of at least 50,000 hours.
Construction
New Construction,Remodel
Product Type
Wraparound
extra long description
LITH LBL4 Surface Wraparound, LED,
Additional Information
lumens
4000
average life
50
Warranty
5
pallet quantity
56
Power Source
Hardwired
Fixture Type
Wraparound
Hardware
Yes
media
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LBL4
GTIN
00753573892069
UPC
753573892069
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Trade Size
aperture size
4FT
Packaging
Weight per each
9.96
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Premium,DLC Standard
Application
Education,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat