LEM08AM6 - 8W 120/277V Field Installed Emergency Led Driver

Lithonia Lighting

  • $113.59 (Each)
  • $113.59 (Each)

  • $681.54 (Per 6)
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
LEM08AM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LEM08 A M6
Description
8W 120/277V Field Installed Emergency Led Driver
The LEM08 From Lithonia Lighting Is A Ul Listed Led Emergency Driver That Enables Led Fixtures to Deliver 90 Minutes Of Emergency Illumination During A Loss Of Normal Power With An Initial Output Of 8 Watts Of Power. The LEM08 Is Compatible With Most Class 2 Led Fixture Designs With A Forward Voltage Of 20-50VDC. The LEM08 Features Integral and Dual-Flex Mounting Configurations to Suit Individual Fixture Requirements. Includes Single-Piece Test Switch and Charge Indicator Accessory.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
194994620846 / 00194994620846
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.59 (Each)
Standard Packaging
$681.54 (Per 6)
Resources
Other Links
 
 
LEM08AM6 - Other
 
LEM08AM6 - Other
 
LEM08AM6 - Other
 
LEM08AM6 - Other
 
LEM08AM6 - Other
Images
 
 
LEM08AM6 - Large Image
 
LEM08AM6 - Large Image
 
LEM08AM6 - Small Image
Attachments
 
 
LEM08AM6 - Specification Sheet
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
120-277
Dimensions and Weight
Height
1.55
Length
13.35
Width
2.38
Descriptions
Product Type
Emergency Led Driver
Features
Contractor Select
extra long description
LITH LEM08 A M6 8W Emergency LED Dr
Description
8W 120/277V FIELD INSTALLED EMERGENCY LED DRIVER
Long Description
The LEM08 from Lithonia Lighting is a UL Listed LED emergency driver that enables LED fixtures to deliver 90 minutes of emergency illumination during a loss of normal power with an initial output of 8 watts of power. The LEM08 is compatible with most Class 2 LED fixture designs with a forward voltage of 20-50VDC. The LEM08 features integral and dual-flex mounting configurations to suit individual fixture requirements. Includes single-piece test switch and charge indicator accessory.
Additional Information
dimensions
13.35x2.38x1.55 IN
Warranty
3
Maximum Operating Temperature
50
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LEM08 A M6
GTIN
00194994620846
UPC
194994620846
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Emergency LED Driver
Packaging
Weight
3.4
Weight per each
3.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Education,Enclosed & Gasketed,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Natatorium,Offices & Banks,Retail,Utility, Closet,Warehouses
Mounting
Fixture Attached,Remote Mount,Unit to J Box
environmental conditions
Indoor
standard
C-UL-USCA Title 20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LEM08AM6.
Jump To:

Similar Items

Similar items are close alternatives to LEM08AM6, though they may not be 100% alike.

Emergency Battery Pack, 277 V Ac, 0.025 A @ 277 V, 7 or 14 W, 50/60 HZ, 5 Yr War...
  • Our Part #: EBPLED7W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EBPLED7W
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($165.14) ·
EBPLED7W - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$165.14

Each

QTY:
Each
Add
10W Constant Power, Reduced Profile Battery Pack, Flexible Metal Conduit, Sku - ...
  • Our Part #: PS1055CPFMC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS1055CP FMC M9
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($320.85) ·
PS1055CPFMC - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$320.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat