SB232MV - 4' 2LMP 32W Wrap SQR BSKT

Lithonia Lighting

  • $80.92 (Each)
  • $80.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB232MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
SB232MV
Description
4' 2LMP 32W Wrap SQR BSKT
Lith SB232 MV Square-Basket Wrap, M
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
745975083633 / 00745975083633
Weight per unit
8.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.92 (Each)
Resources
Other Links
 
 
SB232MV - Other
 
SB232MV - Other
Images
 
 
SB232MV - Large Image
 
SB232MV - Small Image
Attachments
 
 
SB232MV - Specification Sheet
Specifications Sheets
 
 
SB232MV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 V ac
Number of Lamps
2
Wattage
64
Ballast Type
Electronic
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Lamp Wattage
32 W
Material, Color, and Finish
Lens Material
Acrylic
Lens Color
Clear
Finish
Baked White Enamel
Style
Traditional
Color
White
Housing Material
Steel
Dimensions and Weight
Height
2-7/8 in;73 mm
Length
48 in;1219 mm
Width
8-5/16 in;212 mm
Descriptions
Description
4' 2LMP 32W WRAP SQR BSKT
Long Description
Square WrapaRound Light, 48 in Length, 8-5/16 in Width, 2-7/8 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, White, 2950 lm Brightness (Lumens), 2 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 10.1 lb/EA
Special Features
Designed for Applciations Requiring the Clean Appearance of a Flat-Bottom Diffuser
Product Type
Square Wraparound Light
Short Description
4" Square Wraparound Light, Fluorescent, 120 to 277 VAC, 32 W, 4 Lamps
Features
Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance. Full depth, white enamel end plates. Die-formed from code gauge cold-rolled steel. Channel cover snaps into place without the use of tools. Full end cap factory installed to reduce job site labour. Diffuser is extruded clear acrylic. Finish: Five-stage iron-phosphate pretreatment
Additional Information
Warranty
2
Maximum Operating Temperature
25
pallet quantity
75
Socket Type
Bi-pin: Single
Power Source
Hardwired
Hardware
No
start type
Instant Start
Brightness (Lumens)
2950 lm
Number of Ballasts
1
for use with
Damp Locations
Mounting Type
Ceiling Mount;Stem Mount
Standards Met
UL Listed;CSA Certified;Class P;HPF
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
SB232MV
Brand
Lithonia Lighting
GTIN
00745975083633
UPC
745975083633
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Availability
Manufacturer Status
Inactive
Packaging
Weight
10.1 lb/EA
Weight per each
8.69
Carton
1
Uses, Certifications, and Standards
Application
Open Office;Retail;Storage Rooms
environmental conditions
Indoor
Mounting
Surface,Suspended
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat