SB232MV - *Delisted* 4' 2LMP 32W Wrap SQR BSKT

Lithonia Lighting

  • $80.92 (Each)
  • $80.92 (Each)
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
SB232MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
SB232MV
Description
*Delisted* 4' 2LMP 32W Wrap SQR BSKT
Square Wraparound Light, 48 In Length, 8-5/16 In Width, 2-7/8 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, White, 2950 LM Brightness (Lumens), 2 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 10.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
745975083633 / 00745975083633
Weight per unit
8.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.92 (Each)
Resources
Other Links
 
 
SB232MV - Other
 
SB232MV - Other
Images
 
 
SB232MV - Large Image
 
SB232MV - Small Image
Attachments
 
 
SB232MV - Specification Sheet
Specifications Sheets
 
 
SB232MV - Specification Sheet
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
120 to 277 V ac
Lamp Wattage
32 W
Ballast Type
Electronic
Number of Lamps
2
Wattage
64
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
White
Housing Material
Steel
Finish
Baked White Enamel
Lens Material
Acrylic
Lens Color
Clear
Style
Traditional
Dimensions and Weight
Width
8-5/16 in;212 mm
Height
2-7/8 in;73 mm
Length
48 in;1219 mm
Descriptions
Long Description
Square WrapaRound Light, 48 in Length, 8-5/16 in Width, 2-7/8 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, White, 2950 lm Brightness (Lumens), 2 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 10.1 lb/EA
Product Type
Square Wraparound Light
Short Description
4" Square Wraparound Light, Fluorescent, 120 to 277 VAC, 32 W, 4 Lamps
Features
Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance. Full depth, white enamel end plates. Die-formed from code gauge cold-rolled steel. Channel cover snaps into place without the use of tools. Full end cap factory installed to reduce job site labour. Diffuser is extruded clear acrylic. Finish: Five-stage iron-phosphate pretreatment
Special Features
Designed for Applciations Requiring the Clean Appearance of a Flat-Bottom Diffuser
Description
*DELISTED* 4' 2LMP 32W WRAP SQR BSKT
Additional Information
start type
Instant Start
Brightness (Lumens)
2950 lm
Number of Ballasts
1
for use with
Damp Locations
Mounting Type
Ceiling Mount;Stem Mount
Standards Met
UL Listed;CSA Certified;Class P;HPF
package quantity
1 ct
Warranty
2
Maximum Operating Temperature
25
pallet quantity
75
Socket Type
Bi-pin: Single
Power Source
Hardwired
Hardware
No
Manufacturer Information
Manufacturers Part Number
SB232MV
Brand
Lithonia Lighting
GTIN
00745975083633
UPC
745975083633
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Availability
Manufacturer Status
Inactive
Packaging
Weight
10.1 lb/EA
Weight per each
8.69
Carton
1
Uses, Certifications, and Standards
Application
Open Office;Retail;Storage Rooms
environmental conditions
Indoor
Mounting
Surface,Suspended
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SB232MV.
Jump To:

Similar Items

Similar items are close alternatives to SB232MV, though they may not be 100% alike.

Wraparound Luminaire, 120/277 V Ac, 231 Ma, 32 W, 50/60 HZ, Baked Enamel, Surfac...
  • Our Part #: APWGPW232
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: APWGPW232
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.53) ·
APWGPW232 - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$62.53

Each

QTY:
Each
Add
Wrap 4FT 2L 32W 120-277V T8 Bal
  • Our Part #: AWN4232EU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CY241019F000000
  • Manufacturer: Hubbell Lighting, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($52.50) ·
AWN4232EU - Hubbell Lighting, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.50

Each

QTY:
Each
Add
Electronic Ballast, T8 Bulb Shape, 24 In Length, 7-5/8 In Width, 2-1/2 In Height...
  • Our Part #: WN232AUNVEB81U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WN232AUNVEB81U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($71.85) ·
WN232AUNVEB81U - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$71.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat