TWR1LEDP250KMV0L - 28W Led WLPK 50K 3519LM

Lithonia Lighting

  • $170.67 (Each)
  • $170.67 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWR1LEDP250KMV0L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWR1 LED P2 50K MVOLT DDBTXD M2
Description
28W Led WLPK 50K 3519LM
Led Wall Luminaire, Rectangular, 28 W, 3450 LM Brightness (Lumens), 12-15/16 In Length, 7-1/2 In Width, 9 In Height, Rugged Cast-Aluminum Housing Material, Textured Dark Bronze, 5 Yr Warranty, 9.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
191723489927 / 00191723489927
Weight per unit
9.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.67 (Each)
Carton
$170.67 (Each)
Resources
Images
 
 
TWR1LEDP250KMV0L - Large Image
 
TWR1LEDP250KMV0L - Small Image
 
TWR1LEDP250KMV0L - Large Image
 
TWR1LEDP250KMV0L - Large Image
 
TWR1LEDP250KMV0L - Large Image
Attachments
 
 
TWR1LEDP250KMV0L - Specification Sheet
 
TWR1LEDP250KMV0L - Specification Sheet
 
TWR1LEDP250KMV0L - Specification Sheet
 
TWR1LEDP250KMV0L - Specification Sheet
Other Links
 
 
TWR1LEDP250KMV0L - Other
Specifications Sheets
 
 
TWR1LEDP250KMV0L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Wattage
28 W
interrupt rating
7.000 7.000
Voltage Rating
MVOLT
amperage rating
Open Office, Retail
Lamp Type
Zinc alloy
Material, Color, and Finish
Housing Material
Rugged Cast-Aluminum
Finish
Textured Dark Bronze
fixture material
aluminum
Color
SE
Dimensions and Weight
Length
12-15/16 in;32.9 cm
Width
7-1/2 in;19 cm
Height
9 in;22.9 cm
Descriptions
Product Type
Led Wall Luminaire
Description
28W LED WLPK 50K 3519LM
Long Description
LED Wall Luminaire, Rectangular, 28 W, 3450 lm Brightness (Lumens), 12-15/16 in Length, 7-1/2 in Width, 9 in Height, Rugged Cast-Aluminum Housing Material, Textured Dark Bronze, 5 yr Warranty, 9.66 lb/EA
Features
The TWR LED luminaire, a DesignLights Consortium(TM) qualified product offers a popular, classic appearance. Its advanced LEDs with up to 7,900 lumens deliver an expected service life of more than 20 years and eliminate frequent lamp and ballast replacements associated with traditional technologies. The TWR LED replaces 175-400W metal halide luminaires and provides energy savings up to 82% vs comparable metal halide luminaires
Short Description
LED Wall Luminaire 28 W, 3450 lm, Textured Dark Bronze
Special Features
Classic Dayform, The Twr1 Led Offers A Traditional Appearance And Is Powered By Advanced Leds
extra long description
LITH TWR1-LED-P2-50K-MVOLT-DDBTXD-M
Additional Information
Brightness (Lumens)
3450 lm
bulb type
LED
Standards Met
UL Listed;IESNA LM-79 and LM-80
Warranty
5 yr
package quantity
1 CA
pallet quantity
48
Manufacturer Information
Manufacturers Part Number
TWR1 LED P2 50K MVOLT DDBTXD M
Brand
Lithonia Lighting
GTIN
00191723489927
UPC
191723489927
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight
9.66 lb/EA
Weight per each
9.66
Carton
1
Uses, Certifications, and Standards
Application
Education;Hospitality;Offices & Banks;Outdoor
standard
cUL, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat