TWX2LEDAL050KMV0 - 9W-54W Led Wallpack 5K Adj Lumen 1450-6850LM

Lithonia Lighting

  • $164.54 (Each)
  • $164.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWX2LEDAL050KMV0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWX2 LED ALO 50K MVOLT DDBTXD
Description
9W-54W Led Wallpack 5K Adj Lumen 1450-6850LM
TWX Led Wall Pack Family, A Ground-Up Design That Has The Low Initial Cost Customers Demand While Providing Superior Performance and A Traditional Form. The TWX2 Led Is Energy Efficient Saving Up to 82% In Energy Costs When Replacing A Metal Halide Luminaire. The Adjustable Light Output (Alo) Feature Allows The Contractor to Set The Light Output During Installation, to A Level Perfectly Suited For The Job Site. The TWX2 Led Alo Luminaires Can Replace Anything From A 70W to 250W Metal Halide Luminaire.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
194994620495 / 00194994620495
Weight per unit
11.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.54 (Each)
Resources
Other Links
 
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
Images
 
 
TWX2LEDAL050KMV0 - Large Image
 
TWX2LEDAL050KMV0 - Large Image
 
TWX2LEDAL050KMV0 - Large Image
 
TWX2LEDAL050KMV0 - Large Image
 
TWX2LEDAL050KMV0 - Large Image
 
TWX2LEDAL050KMV0 - Large Image
 
TWX2LEDAL050KMV0 - Small Image
 
TWX2LEDAL050KMV0 - Video
Attachments
 
 
TWX2LEDAL050KMV0 - Specification Sheet
Brochures
 
 
TWX2LEDAL050KMV0 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.86
Voltage Rating
120-277
Wattage
54
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
7080
Color
Bronze
Lens Color
Clear
Lens Material
Glass
Finish
Textured
Style
Traditional
Dimensions and Weight
Height
13
Width
4.5
Length
9
Descriptions
Features
Contractor Select
extra long description
LITH TWX2 LED ALO 50K MVOLT DDBTXD
Product Type
Wallpack
Description
9W-54W LED WALLPACK 5K ADJ LUMEN 1450-6850LM
Long Description
TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX2 LED is energy efficient saving up to 82% in energy costs when replacing a metal halide luminaire. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX2 LED ALO luminaires can replace anything from a 70W to 250W metal halide luminaire.
Additional Information
media
Yes
average life
100,000
Maximum Operating Temperature
40
lumens
6500 LM
dimensions
9 x 4.5 x 13
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWX2 LED ALO 50K MVOLT DDBTXD
GTIN
00194994620495
UPC
194994620495
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight
11
Weight per each
11.36
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,House of Worship,Offices & Banks,Parking Garage,Roadways, Bridges & Tunnels,Sports and Recreation,Transportation,Warehouses
standard
CSADLC Standard
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat