WF6SWW590CRIMWM6 - 6" 13W Led Wafer 27K/3K/35K/4K/5K 970LM

Juno

  • $28.94 (Each)
  • $28.94 (Each)

  • $173.64 (Per 6)
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
WF6SWW590CRIMWM6
Manufacturer
Juno
Manufacturer's Part Number
WF6 SWW5 90CRI MW M6
Description
6" 13W Led Wafer 27K/3K/35K/4K/5K 970LM
The 6-Inch Juno® Wafer™ Led Downlights With Switchable White Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings. The Innovative Switchable White Feature Incorporates A Switch On Each Fixture For Simple Color Temperature Adjustment. Too Warm or Too Cool? Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and You Are Done! Whatever Your Application, Luminaires With Swi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994243731 / 00194994243731
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.94 (Each)
Standard Packaging
$173.64 (Per 6)
Resources
Other Links
 
 
WF6SWW590CRIMWM6 - Other
 
WF6SWW590CRIMWM6 - Other
 
WF6SWW590CRIMWM6 - Other
 
WF6SWW590CRIMWM6 - Other
 
WF6SWW590CRIMWM6 - Other
 
WF6SWW590CRIMWM6 - Other
 
WF6SWW590CRIMWM6 - Other
 
WF6SWW590CRIMWM6 - Other
Attachments
 
 
WF6SWW590CRIMWM6 - Specification Sheet
360 Images
 
 
WF6SWW590CRIMWM6 - 360 Image
Brochures
 
 
WF6SWW590CRIMWM6 - Brochure
Images
 
 
WF6SWW590CRIMWM6 - Large Image
 
WF6SWW590CRIMWM6 - Large Image
 
WF6SWW590CRIMWM6 - Large Image
 
WF6SWW590CRIMWM6 - Large Image
 
WF6SWW590CRIMWM6 - Large Image
 
WF6SWW590CRIMWM6 - Large Image
 
WF6SWW590CRIMWM6 - Small Image
 
WF6SWW590CRIMWM6 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
13
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
2700 ,3000 ,3500 ,4000 ,5000 ,Variable
color rendering index (cri)
90
Style
CONTEMPORARY
Finish
Matte
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.1
Length
76.7
Width
76.7
Descriptions
Description
6" 13W LED WAFER 27K/3K/35K/4K/5K 970LM
Features
Contractor Select
extra long description
LITH WF6 SWW5 90CRI MW M6 6IN wafer
Product Type
Downlight
Long Description
The 6-inch Juno® Wafer™ LED Downlights with Switchable White provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Swi
Construction
Canless,New Construction,Remodel
Additional Information
media
Yes
dimensions
6.7 x 6.7 x 1.1
Maximum Operating Temperature
25
Warranty
3
average life
50,000
lumens
950 lm
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
WF6 SWW5 90CRI MW M6
GTIN
00194994243731
UPC
194994243731
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
6 in
Packaging
Weight
1.5
Weight per each
1.8
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8
Application
Decorative,Hospitality,Residential,Retail
environmental conditions
Indoor,Outdoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WF6SWW590CRIMWM6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of WF6SWW590CRIMWM6.

The 6-Inch Juno® Wafer™ Led Downlights With Switchable White Provides High-Quali...
  • Our Part #: WF6SWW590CRIMWM6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF6 SWW5 90CRI MW M6
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($173.64) ·
WF6SWW590CRIMWM6 - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.94

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to WF6SWW590CRIMWM6, though they may not be 100% alike.

Lith WF6 Led 30K40K50K 90CRI MW M6
  • Our Part #: WF6LED30K40K50K9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF6 LED 30K40K50K 90CRI MW M6
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($191.40) ·
WF6LED30K40K50K9 - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.90

Each

QTY:
Each
Add
The 6IN Canless Wafer Downlight Has An Innovative, Slim Design That Installs Qui...
  • Our Part #: WF6AL020SWW590CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF6 ALO20 SWW5 90CRI CP6 MW M2
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
WF6AL020SWW590CR - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat