AY2LFSQLA - Ariadni 1.5A/300W Fan/Light SP Light Almond

Lutron

  • $36.13 (Each)
  • $36.13 (Each)

  • $867.12 (Per 24)

  • $1,734.24 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY2LFSQLA
Manufacturer
Lutron
Manufacturer's Part Number
AY2-LFSQ-LA
Description
Ariadni 1.5A/300W Fan/Light SP Light Almond
Ariadni Fan/Light Control, Fan Control and Dimmer, Single-Pole - Quiet 3-Speed, 120V/1.5A/300W In Light Almond
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557366786 / 00027557366786
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.13 (Each)
Carton
$867.12 (Per 24)
Standard Packaging
$1,734.24 (Per 48)
Resources
360 Images
 
 
AY2LFSQLA - 360 Image
Images
 
 
AY2LFSQLA - Large Image
 
AY2LFSQLA - Small Image
 
AY2LFSQLA - Large Image
Other Links
 
 
AY2LFSQLA - Other
 
AY2LFSQLA - Other
 
AY2LFSQLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Toggle Switch
Poles
1
amperage rating
1.5 A fan
Voltage Rating
120
Wattage
300 W light
connection
Wire Leads
Dimensions and Weight
Size
4.60 x 2.86
Descriptions
Product Type
Ariadni Dual Preset Fan Speed
extra long description
LUT AY2-LFSQ-LA ARIADNI DUAL PRESET
Features
Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This combination control can be used to operate both light and fan from a single switch – no need for two separate controls for the light and the fan. The slider on the left adjusts your fan between 3 quiet speeds (Low/Medium/High), while the slider on the right adjusts your light level. The toggle switch only controls the lights ON/OFF, allowing you to turn on the fan without /having to turn on the lights.
Description
ARIADNI 1.5A/300W FAN/LIGHT SP LIGHT ALMOND
Long Description
Ariadni Fan/Light Control, Fan control and dimmer, single-pole - quiet 3-speed, 120V/1.5A/300W in light almond
Special Features
Fan control (left) Use slide to turn fan on/off and adjust fan speed. 3 quiet fan speeds designed to prevent motor hum (for use with one ceiling paddle fan). Dimmer (right) Toggle turns light on/off. Slide up to brighten, down to dim.
Additional Information
Contact Configuration
N-O
Contact Rating
1.5 A fan
Manufacturer Information
Manufacturers Part Number
AY2-LFSQ-LA
Brand
Lutron
GTIN
00027557366786
UPC
027557366786
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan/light control
Packaging
Weight per each
0.25
Carton
24
Package
48
Uses, Certifications, and Standards
Application
Lighting and Fan Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat