AYCL153PWH - Ariadni 150W Led 3WAY White

Lutron

  • $26.90 (Each)
  • $26.90 (Each)

  • $645.60 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AYCL153PWH
Manufacturer
Lutron
Manufacturer's Part Number
AYCL153PWH
Description
Ariadni 150W Led 3WAY White
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557825948 / 00027557825948
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.90 (Each)
Standard Packaging
$645.60 (Per 24)
Resources
Images
 
 
AYCL153PWH - Large Image
 
AYCL153PWH - Large Image
 
AYCL153PWH - Large Image
 
AYCL153PWH - Large Image
 
AYCL153PWH - Large Image
 
AYCL153PWH - Large Image
 
AYCL153PWH - Large Image
 
AYCL153PWH - Large Image
 
AYCL153PWH - Large Image
 
AYCL153PWH - Large Image
 
AYCL153PWH - Small Image
 
AYCL153PWH - Large Image
Specifications Sheets
 
 
AYCL153PWH - Specification Sheet
Other Links
 
 
AYCL153PWH - Other
 
AYCL153PWH - Other
 
AYCL153PWH - Other
Attachments
 
 
AYCL153PWH - Specification Sheet
360 Images
 
 
AYCL153PWH - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent/Halogen;dimmable CFL/LED
Poles
1
Voltage Rating
120
Wattage
600.000000000000000
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
2.86 in;73 mm
Width
2.58 in;66 mm
Height
4.60 in;117 mm
Size
4.60 x 2.86;117 x 73
Descriptions
Product Type
dimmable Bulb
Features
The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. A
Long Description
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.2 lb/EA
Short Description
Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, White
extra long description
LUT AYCL-153P-WH ARIADNI CFL/LED DI
Description
ARIADNI 150W LED 3WAY WHITE
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
Additional Information
Switch Type
Toggle
Sensor Type
Motion Sensor
Power Rating
150 W;6000 W
Mounting Type
Wall Mount
package quantity
3 CA;24 PK
Minimum Operating Temperature
+0 °C;+32 °F
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
1 yr
Connection Type
Screw Terminal
Manufacturer Information
Manufacturers Part Number
AYCL153PWH
Brand
Lutron
sub brand
Ariadni(R)
GTIN
00027557825948
UPC
027557825948
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way/single-pole
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
24
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL1472 CSA C22.2 184.1, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat