DVELV300PWH - Diva 300W Electronic Low Voltage SP White

Lutron

  • $114.55 (Each)
  • $114.55 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVELV300PWH
Manufacturer
Lutron
Manufacturer's Part Number
DVELV-300P-WH
Description
Diva 300W Electronic Low Voltage SP White
Dimmable Bulb, Claro Switch/Mechanical Switch, 120 V, 300 W, 60 HZ, Incandescent Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 1 Yr Warranty, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557748292 / 00027557748292
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.55 (Each)
Resources
Images
 
 
DVELV300PWH - Video
 
DVELV300PWH - Small Image
 
DVELV300PWH - Large Image
 
DVELV300PWH - Large Image
Attachments
 
 
DVELV300PWH - Specification Sheet
Other Links
 
 
DVELV300PWH - Other
 
DVELV300PWH - Other
 
DVELV300PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Poles
1
Voltage Rating
120
Wattage
300.000000000000000
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
2.94 in;75 mm
Height
4.69 in;119 mm
Width
2.75 in;70 mm
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
dimmable Bulb
Long Description
Dimmable Bulb, Claro Switch/Mechanical Switch, 120 V, 300 W, 60 Hz, Incandescent Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 1 yr Warranty, 0.3 lb/EA
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs
Short Description
Dimmable Bulb Claro Switche;Mechanical Switche, 120V, 300W, 60Hz, Incandescent
extra long description
LUT DVELV-300P-WH DIVA ELV 300 WATT
Description
DIVA 300W ELECTRONIC LOW VOLTAGE SP WHITE
Special Features
Controls 300 W electronic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
Switch Type
Claro Switch;Mechanical Switch
Power Rating
300 W
Mounting Type
Wall Mount
Minimum Operating Temperature
+0 °C
Maximum Operating Temperature
+40 °C
Warranty
1 yr
package quantity
1 CA
Made in USA
yes
media
Yes
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVELV-300P-WH
Brand
Lutron
sub brand
Diva(R)
GTIN
00027557748292
UPC
027557748292
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat