DVFSQLFWH - Diva 1.5A/120W Fan/LT SP White

Lutron

  • $36.46 (Each)
  • $36.46 (Each)
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
DVFSQLFWH
Manufacturer
Lutron
Manufacturer's Part Number
DVFSQ-LF-WH
Description
Diva 1.5A/120W Fan/LT SP White
Lutron Diva 3-Speed Fan Control and Light Switch, Single-Pole/3-Way, 1.5A Fan/1A Led, White
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
784276226677 / 00784276226677
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.46 (Each)
Resources
Images
 
 
DVFSQLFWH - Small Image
 
DVFSQLFWH - Large Image
 
DVFSQLFWH - Large Image
 
DVFSQLFWH - Large Image
 
DVFSQLFWH - Large Image
 
DVFSQLFWH - Large Image
 
DVFSQLFWH - Video
Attachments
 
 
DVFSQLFWH - Specification Sheet
Other Links
 
 
DVFSQLFWH - Other
 
DVFSQLFWH - Other
 
DVFSQLFWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
1.5 A fan
Voltage Rating
120
Wattage
120/240 W light
actuator
Rocker switch
connection
Wire Leads
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Diva 3-Speed Light Switch In White
Features
The Lutron Diva Light and Fan Switch helps you achieve the ideal comfort level for any home. It features an intuitive rocker switch to turn your lights on/off and a discreet 3-speed slider to increase or decrease the fan speed. This Diva Light/Fan Switch works with all LED, CFL, Incandescent, and Halogen bulbs. For use in single-pole applications with single ceiling paddle fans only. Coordinating Claro wall plate sold separately. Available in 20+ colors to consistently match any Lutron device.
extra long description
LUT DVFSQ-LF-WH DIVA 3-SPEED LIGHT
Description
DIVA 1.5A/120W FAN/LT SP WHITE
Long Description
Lutron Diva 3-Speed Fan Control and Light Switch, Single-Pole/3-Way, 1.5A Fan/1A LED, White
Special Features
Fan control (top) Slide up to on/increase speed, down to decrease/off. 3 quiet fan speeds designed to prevent motor hum (for use with only one ceiling paddle fan). Switch (bottom) Rocker switch turns light on/off.
Additional Information
Contact Rating
1.5
Contact Configuration
N-O
media
Yes
Manufacturer Information
Manufacturers Part Number
DVFSQ-LF-WH
Brand
Lutron
GTIN
00784276226677
UPC
784276226677
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan/light control, 3-way/single-pole
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
Operating Temperature
32 to 104
Application
Lighting and Fan Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat