MAT51IV - Maestro 5A Timer SP Ivory

Lutron

  • $87.30 (Each)
  • $87.30 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MAT51IV
Manufacturer
Lutron
Manufacturer's Part Number
MA-T51-IV
Description
Maestro 5A Timer SP Ivory
Maestro Countdown Timer, Single-Pole, No Neutral Required, 120V/600W/Va (5A) In Ivory
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
027557290289 / 00027557290289
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.30 (Each)
Resources
Images
 
 
MAT51IV - Small Image
 
MAT51IV - Large Image
Other Links
 
 
MAT51IV - Other
 
MAT51IV - Other
 
MAT51IV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
5
Wattage
600
insulation
Plastic
connection
Screw Terminal
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Long Description
Maestro Countdown Timer, Single-pole, no neutral required, 120V/600W/VA (5A) in ivory
Special Features
Rated for 5 A incandescent/halogen or magnetic low-voltage loads, or 3 A general purpose fans. Use with exhaust fans to reduce moisture, mold, and mildew in bathrooms. Use with lighting. Tap on to start timer (5-60 minutes); tap off; tap twice for full on with no timer action. Touch rocker to adjust countdown time. One minute warning before lights/fan go off. Timer advanced programming features available.
Product Type
Ma Timer 1H 3-5A Iv
extra long description
LUT MA-T51-IV MA TIMER 1H 3-5A IV
Description
MAESTRO 5A TIMER SP IVORY
Additional Information
Contact Rating
5
Timing Range
5 - 60 min
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
MA-T51-IV
Brand
Lutron
GTIN
00027557290289
UPC
027557290289
Taxonomies, Classifications, and Categories
Type
Countdown timer control switch, single-pole
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, IEC, ANSI/IEEE
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat