MS0PS5MIV - Maestro 5A Occupancy 3WAY Ivory

Lutron

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS0PS5MIV
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS5M-IV
Description
Maestro 5A Occupancy 3WAY Ivory
Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557983426 / 00027557983426
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MS0PS5MIV - Large Image
 
MS0PS5MIV - Large Image
 
MS0PS5MIV - Large Image
 
MS0PS5MIV - Large Image
 
MS0PS5MIV - Large Image
 
MS0PS5MIV - Large Image
 
MS0PS5MIV - Large Image
 
MS0PS5MIV - Large Image
 
MS0PS5MIV - Large Image
 
MS0PS5MIV - Small Image
 
MS0PS5MIV - Video
Attachments
 
 
MS0PS5MIV - Specification Sheet
Other Links
 
 
MS0PS5MIV - Other
 
MS0PS5MIV - Other
 
MS0PS5MIV - Other
360 Images
 
 
MS0PS5MIV - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Maestro 5A Occ Sensor Multi Location Iv
Features
The Lutron Maestro Motion Sensor Switch features Lutron’s advanced motion sensing technology to automatically turn the lights on and off, or manually toggle the lights with the tap switch. The Motion Sensor Switch is rated up to 5A for any lighting type, 3A fan or 3A for combined light/fan. Install in a single pole, 3-way with one existing switch, or with Maestro companion switches (MA-AS/MSC-AS) to switch from up to 9 locations. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detect
Description
MAESTRO 5A OCCUPANCY 3WAY IVORY
extra long description
LUT MS-OPS5M-IV Maestro 5A Occ Sens
Long Description
Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, Ivory
Special Features
Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)]
Additional Information
media
Yes
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
supply voltage
120
load
5 A@120 VAC lights/3 A@120 VAC@ fan/3 A@120 VAC@light and fan
body
Plastic
Manufacturer Information
Manufacturers Part Number
MS-OPS5M-IV
Brand
Lutron
GTIN
00027557983426
UPC
027557983426
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, multi-location/3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat