MS0PS6DDVWH - Maestro DV 6A Occupancy SP 2CIR White

Lutron

  • $80.50 (Each)
  • $80.50 (Each)
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
MS0PS6DDVWH
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS6-DDV-WH
Description
Maestro DV 6A Occupancy SP 2CIR White
Lutron Maestro Dual Circuit Motion Sensor Switch, 6-Amp, Single-Pole, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276066648 / 00784276066648
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.50 (Each)
Resources
Images
 
 
MS0PS6DDVWH - Small Image
 
MS0PS6DDVWH - Large Image
 
MS0PS6DDVWH - Large Image
 
MS0PS6DDVWH - Video
Attachments
 
 
MS0PS6DDVWH - Specification Sheet
Other Links
 
 
MS0PS6DDVWH - Other
 
MS0PS6DDVWH - Other
 
MS0PS6DDVWH - Other
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
The Lutron Maestro Dual Circuit Motion Sensor Switch combines two switches with an in-wall passive-infrared (PIR) occupancy/partial-on sensor for bi-level control of two circuits to meet energy codes (e.g., ASHRAE). This Dual Circuit motion sensor controls 2 individual single pole circuits each rated up to 6A of lighting or 4.4A (1/6HP) fan motors. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detects heat from occupants moving and has a 180-degree field of view (900 sq ft major mo
extra long description
LUT MS-OPS6-DDV-WH Maestro Dual Cir
Long Description
Lutron Maestro Dual Circuit Motion Sensor switch, 6-Amp, Single-Pole, White
Special Features
Combines two switches with an in-wall, passive infrared (PIR) occupancy or partial-on sensor. The sensor is intended for either control of two circuits or bi-level control of two circuits, as required by certain energy codes. Passive infrared sensor with exclusive Lutron XCT Technology for minor motion detection. 180 degree sensor field-of-view. Tamper-resistant PIR lens. U[ tp 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion co
Product Type
Maestro Dual Circuit Motion Sensor 6A WH
Description
MAESTRO DV 6A OCCUPANCY SP 2CIR WHITE
Additional Information
supply voltage
120 to 277
load
6 A@120 to 277 VAC lights/4.4 A@120 VAC fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-OPS6-DDV-WH
GTIN
00784276066648
UPC
784276066648
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, dual-circuit, single-pole
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM, Title 20/24
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat