MSA102WH - Maestro DV 6A Occupancy SP Dltec White

Lutron

  • $90.48 (Each)
  • $90.48 (Each)
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
MSA102WH
Manufacturer
Lutron
Manufacturer's Part Number
MS-A102-WH
Description
Maestro DV 6A Occupancy SP Dltec White
Lutron Maestro Dual-Tech Motion Sensor Switch, 6-Amp, Single-Pole, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276086783 / 00784276086783
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.48 (Each)
Resources
Images
 
 
MSA102WH - Small Image
 
MSA102WH - Large Image
 
MSA102WH - Large Image
 
MSA102WH - Large Image
 
MSA102WH - Large Image
 
MSA102WH - Large Image
 
MSA102WH - Video
Attachments
 
 
MSA102WH - Specification Sheet
Other Links
 
 
MSA102WH - Other
 
MSA102WH - Other
 
MSA102WH - Other
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
LUT MS-A102-WH Maestro Dual-Tech Se
Product Type
Maestro Dual-Tech Sensor 6A White
Description
MAESTRO DV 6A OCCUPANCY SP DLTEC WHITE
Features
The Lutron Maestro Dual Technology Motion Sensor Switch uses both ultrasonic waves and passive infrared (PIR) technology to ensure reliable automatic sensing for a single circuit. This sensor switch is single pole only and rated to control up to 6A of lighting or 4.4A (1/6HP) fan motors. The sensor has a 180-degree field of view (900 sq ft major motion & 400 sq ft minor motion coverage) and is covered with a tamper resistant lens. It can be used to meet many of the Title 20/24, ASHRAE 90.1, and IECC code r
Long Description
Lutron Maestro Dual-Tech Motion Sensor switch, 6-Amp, Single-Pole, White
Special Features
Applies Lutron's exclusive XCT Technology (Dual Tech) to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. Includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. XCT technology for major, minor, fine, and very fine motion detection. 180 degree field-of-view. Tamper-resista
Additional Information
media
Yes
body
Plastic
indicator
Smart ambient light detection (ALD)/Fixed ambient light detection
supply voltage
120 to 277
load
6 A@10-277 VAC lights/4.4 A (0.167 HP)@120 VAC fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
Manufacturer Information
Manufacturers Part Number
MS-A102-WH
Brand
Lutron
GTIN
00784276086783
UPC
784276086783
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, single-circuit, single-pole
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Enclosure
Plastic
Mounting
WALLBOX
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control
standard
NOM, Title 20/24 certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat