MSB102WH - Maestro DV 6A Occupancy 3WAY Dltec White

Lutron

  • $90.48 (Each)
  • $90.48 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MSB102WH
Manufacturer
Lutron
Manufacturer's Part Number
MS-B102-WH
Description
Maestro DV 6A Occupancy 3WAY Dltec White
Maestro Dual Technology (Dual Tech) Occupancy Sensor Switch, Neutral Connection Required Applies Exclusive XCT Technology For Minor and Fine Motion Detection In White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276086011 / 00784276086011
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.48 (Each)
Resources
Images
 
 
MSB102WH - Small Image
 
MSB102WH - Large Image
 
MSB102WH - Large Image
 
MSB102WH - Video
Other Links
 
 
MSB102WH - Other
 
MSB102WH - Other
 
MSB102WH - Other
Attachments
 
 
MSB102WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Maestro 1-Cir DT Occ Sens In White
extra long description
LUT MS-B102-WH MAESTRO 1-CIR DT OCC
Features
The Lutron Maestro Dual Technology Motion Sensor Switch uses both ultrasonic waves and passive infrared (PIR) technology to ensure reliable automatic sensing. This vacancy sensor switch is single pole or 3-way compatible and is rated to control up to 6A of lighting or 4.4A (1/6HP) fan motors. The sensor has a 180-degree field of view (900 sq ft major motion & 400 sq ft minor motion coverage) and is covered with a tamper resistant lens. It can be used to meet many of the Title 20/24, ASHRAE 90.1, and IECC c
Description
MAESTRO DV 6A OCCUPANCY 3WAY DLTEC WHITE
Long Description
Maestro Dual Technology (Dual Tech) occupancy sensor switch, neutral connection required applies exclusive XCT Technology for minor and fine motion detection in white
Special Features
Applies Lutron's exclusive XCT Technology (Dual Tech) to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. Includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. XCT technology for major, minor, fine, and very fine motion detection. 180 degree field-of-view. Tamper-resista
Additional Information
media
Yes
supply voltage
120 to 277
load
6 A@10-277 VAC lights/4.4 A (0.167 HP)@120 VAC fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
indicator
Smart ambient light detection (ALD)/Fixed ambient light detection
Manufacturer Information
Manufacturers Part Number
MS-B102-WH
Brand
Lutron
GTIN
00784276086011
UPC
784276086011
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, single-circuit, multi-location/3-way/single-pole
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat