MSZ101VWH - Maestro DV 8A 0-10V Vac White

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MSZ101VWH
Manufacturer
Lutron
Manufacturer's Part Number
MS-Z101-V-WH
Description
Maestro DV 8A 0-10V Vac White
Maestro 0-10V Dimmer Vacancy Sensor, Passive Infrared, 8A Fluorescent Ballast or Led Driver, 120-277V, In White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276100137 / 00784276100137
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
MSZ101VWH - Specification Sheet
Other Links
 
 
MSZ101VWH - Other
 
MSZ101VWH - Other
 
MSZ101VWH - Other
Images
 
 
MSZ101VWH - Large Image
 
MSZ101VWH - Large Image
 
MSZ101VWH - Small Image
 
MSZ101VWH - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
0-10V Dimmer Sensor Vac White
extra long description
LUT MS-Z101-V-WH 0-10V DIMMER SENSO
Features
The Lutron Maestro 0-10V Motion Sensor/Dimmer Switch works just like a Lutron Maestro dimmer with the addition of Lutron’s advanced motion sensing technology to automatically and gradually turn the lights off. The 0-10V Vacancy Motion Sensor/Dimmer Switch is rated to work with all drivers that provide a current source, up to 8A switching LED drivers and 50mA max sink current. Install in a single pole, 3-way with existing switch, or with Maestro companion switches (MA-AS/MSC-AS) to switch from up to 9 locat
Description
MAESTRO DV 8A 0-10V VAC WHITE
Long Description
Maestro 0-10V dimmer vacancy sensor, passive infrared, 8A fluorescent ballast or LED driver, 120-277V, in white
Special Features
Passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Combines a Maestro 0-10 V dimmer with an vacancy sensor. Controls 1-10 VDC electronic fluorescent ballast or LED driver load types. Passive infrared motion detection with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion cove
Additional Information
media
Yes
supply voltage
120 to 277
body
Plastic
load
8 A/0-10VDC
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-Z101-V-WH
GTIN
00784276100137
UPC
784276100137
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Vacancy sensor dimmer, multi-location/3-way/single-pole, 0-10 V
Packaging
Weight per each
0.3
Carton
1
Package
16
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, Title 20/24 certified
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat