PBDGPKG2WSWH - Caseta 2 Switch Starter Kit

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBDGPKG2WSWH
Manufacturer
Lutron
Manufacturer's Part Number
P-BDG-PKG2WS-WH
Description
Caseta 2 Switch Starter Kit
Lutron Caseta Deluxe Smart Switch Kit, Works With Alexa, Apple Homekit, and The Google Assistant, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
784276283243 / 00784276283243
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PBDGPKG2WSWH - Large Image
 
PBDGPKG2WSWH - Video
 
PBDGPKG2WSWH - Large Image
 
PBDGPKG2WSWH - Large Image
 
PBDGPKG2WSWH - Large Image
 
PBDGPKG2WSWH - Large Image
 
PBDGPKG2WSWH - Large Image
 
PBDGPKG2WSWH - Large Image
 
PBDGPKG2WSWH - Large Image
 
PBDGPKG2WSWH - Large Image
 
PBDGPKG2WSWH - Large Image
 
PBDGPKG2WSWH - Small Image
360 Images
 
 
PBDGPKG2WSWH - 360 Image
Other Links
 
 
PBDGPKG2WSWH - Other
 
PBDGPKG2WSWH - Other
Attachments
 
 
PBDGPKG2WSWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Color
White
Descriptions
Long Description
Lutron Caseta Deluxe Smart Switch Kit, Works with Alexa, Apple HomeKit, and the Google Assistant, White
Product Type
Caséta Switch (2 Count) Starter Kit
extra long description
LUT P-BDG-PKG2WS-WH Caseta Switch (
Features
Ensure you and your family always enter a well-lit home. Use the smart switch to set your front porch lights to turn on at dusk, ensuring your home is not dark when you return. Create personalized schedules to turn lights on and off at set times to best fit your everyday routines and activate customized lighting scenes with just the touch of a button. Schedule your outdoor lights to turn on every night, as the sun sets - even when the seasons change and you gain or lose an hour. The geofencing feature allo
Description
CASETA 2 SWITCH STARTER KIT
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
P-BDG-PKG2WS-WH
GTIN
00784276283243
UPC
784276283243
Packaging
Weight per each
1.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat