PJ2WALLWHL01 - Pico W Wall Kit White

Lutron

  • $35.83 (Each)
  • $35.83 (Each)
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
PJ2WALLWHL01
Manufacturer
Lutron
Manufacturer's Part Number
PJ2-WALL-WH-L01
Description
Pico W Wall Kit White
Lutron Caseta Wireless Pico Smart Remote Wall-Mounting Kit, White
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
52161525 - Remote control
UPC/GTIN
784276074926 / 00784276074926
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.83 (Each)
Resources
Images
 
 
PJ2WALLWHL01 - Large Image
 
PJ2WALLWHL01 - Large Image
 
PJ2WALLWHL01 - Large Image
 
PJ2WALLWHL01 - Large Image
 
PJ2WALLWHL01 - Large Image
 
PJ2WALLWHL01 - Large Image
 
PJ2WALLWHL01 - Large Image
 
PJ2WALLWHL01 - Large Image
 
Small Image PJ2WALLWHL01 - Small Image
 
PJ2WALLWHL01 - Small Image
 
PJ2WALLWHL01 - Video
360 Images
 
 
PJ2WALLWHL01 - 360 Image
Other Links
 
 
PJ2WALLWHL01 - Other
 
PJ2WALLWHL01 - Other
 
PJ2WALLWHL01 - Other
Attachments
 
 
PJ2WALLWHL01 - Specification Sheet
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
Plastic/Metal
Current Rating
6 A (10-277 V ac);4.4 A (120 V ac)
Voltage Rating
120 to 277 V ac
Material, Color, and Finish
Housing Material
Plastic;Metal
Color
White
Dimensions and Weight
Depth
0.31
Width
0.31 in;8 mm
Length
1.30 in;33 mm
Height
2.6 in;66 mm
Descriptions
Product Type
Wall Mounting Kit
Long Description
Wall Mounting Kit, 2 Buttons, 120 to 277 V ac, 6 A (10-277 V ac);4.4 A (120 V ac), Wireless Switch Type, Motion Sensor, Wallbox Mount, Plastic;Metal Housing Material, White, 1.30 in Length, 0.31 in Width, 2.6 in Height, 900 sq.ft;82 m^2;(Major Motion Coverage) 400 sq.ft;36 m^2 (Minor Motion Coverage) Coverage, +32 °F Operating Temperature, +140 °F Operating Temperature, 0.15 lb/EA
Special Features
Wall Mounting Kit for Pico Controls, Includes Pico Wireless Controller, Claro Wallplate;Wallbox Adaptor;10 Year Battery Life
Features
The Pico(R) wireless control is a flexible and easy to use device that allows the user to control Lutron(R) wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.
Short Description
Wall Mounting Kit, 120 to 277 VAC, Plastic and Metal Housing Material
extra long description
LUT PJ2-WALL-WH-L01 Caseta Pico Rem
Description
PICO W WALL KIT WHITE
Additional Information
Switch Type
Wireless
number of buttons
2
Sensor Type
Motion Sensor
Mounting Type
Wallbox Mount
coverage
900 sq.ft;82 m^2;(Major Motion Coverage) 400 sq.ft;36 m^2 (Minor Motion Coverage)
Maximum Operating Temperature
+140 °F;+60 °C
Minimum Operating Temperature
+32 °F;0 °C
Standards Met
UL Listed;cUL Listed;FCC Certified;IC Certified;COFETEL Certified;SUTEL Certified;Anatel Certified
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
PJ2-WALL-WH-L01
Brand
Lutron
sub brand
Pico Wireless
GTIN
00784276074926
UPC
784276074926
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall-mounting kit for Pico
Packaging
Weight
0.15 lb/EA
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control;Scene Mode with GRAFIK Eye(R) QS Wireless
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat