RCL153PNLHWH - Dalia Led+ 150W Led 600W Inc WNL White Clam

Lutron

  • $36.50 (Each)
  • $36.50 (Each)
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
RCL153PNLHWH
Manufacturer
Lutron
Manufacturer's Part Number
RCL-153PNLH-WH
Description
Dalia Led+ 150W Led 600W Inc WNL White Clam
Dalia Led+ Dimmer, 120 V, Rotary Knob, UL1472 / Csa C22.2 184.1, Nom, White, Clamshell
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
39112401 - Dimmers and accessories
UPC/GTIN
784276281379 / 00784276281379
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.50 (Each)
Resources
Images
 
 
RCL153PNLHWH - Video
 
RCL153PNLHWH - Small Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
360 Images
 
 
RCL153PNLHWH - 360 Image
Attachments
 
 
RCL153PNLHWH - Specification Sheet
Other Links
 
 
RCL153PNLHWH - Other
 
RCL153PNLHWH - Other
 
RCL153PNLHWH - Other
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
120
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.60 x 2.86
Descriptions
Product Type
Dalia Led+ Dimmer White Clamshell
extra long description
LUT RCL-153PNLH-WH DALIA LED+ DIMME
Description
DALIA LED+ 150W LED 600W INC WNL WHITE CLAM
Long Description
Dalia LED+ Dimmer, 120 V, Rotary Knob, UL1472 / CSA C22.2 184.1, NOM, White, Clamshell
Features
The Lutron Dalia LED+ dimmer switch combines a classic rotary style with Lutron’s LED+ Advanced Technology and is rated for 150W dimmable LED bulbs or 600W incandescent/halogen bulbs. Toggle the lights on/off by pushing on the knob or rotate the knob to dim/brighten lights. The soft glow locator light, under the knob, helps you find the Dalia dimmer switch in the dark. The Dalia’s versatile design allows you to swap out a variety of wall plate and knob colors to complement any application. This dimmer does
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
RCL-153PNLH-WH
GTIN
00784276281379
UPC
784276281379
Taxonomies, Classifications, and Categories
Type
Dimmer for dimmable LED, Halogen, Incandescent, and CFL bulbs.
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
standard
UL1472 / CSA C22.2 184.1, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RCL153PNLHWH.
Jump To:

Similar Items

Similar items are close alternatives to RCL153PNLHWH, though they may not be 100% alike.

Rotary Dimmer With Rotate On/Off Knob, Incandescent/Halogen, Single-Pole, 120V/6...
  • Our Part #: D600RHWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D-600RH-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.49) ·
D600RHWH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat