SFS5ELA - Skylark 5A Fan SP Var Light Almond

Lutron

  • $39.64 (Each)
  • $39.64 (Each)

  • $951.36 (Per 24)
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
SFS5ELA
Manufacturer
Lutron
Manufacturer's Part Number
SFS-5E-LA
Description
Skylark 5A Fan SP Var Light Almond
Skylark Fan-Speed Control, Single-Pole, Slide-to-Off, Fully Variable Fan Control, 120V/5A In Light Almond
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557526166 / 00027557526166
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.64 (Each)
Standard Packaging
$951.36 (Per 24)
Resources
Images
 
 
SFS5ELA - Large Image
 
SFS5ELA - Small Image
Other Links
 
 
SFS5ELA - Other
 
SFS5ELA - Other
 
SFS5ELA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
5
connection
Wire Leads
Wattage
600
actuator
Slide
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Skylark 120V 5A Fan SPD Light
extra long description
LUT SFS-5E-LA SKYLARK 120V 5A FAN S
Features
The Lutron Skylark Slide-to-off variable fan speed control is a single pole control rated up to 5A. Conveniently control multiple ceiling paddle fans or exhaust fans with the Skylark Slide-to-off Fan Control. Simply move the slider up to turn the fan on and increase the fan speed. Move the slider down to decrease the fan speed and turn the fan off. Use with your solid-state variable speed fans. Not for use with 3-speed ceiling paddle fans.
Description
SKYLARK 5A FAN SP VAR LIGHT ALMOND
Long Description
Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A in light almond
Special Features
Controls 5 A fan. Slide up to on/increase speed, down to decrease/off. 3 quiet fan speeds designed to prevent motor hum. Fully variable model (for use with multiple ceiling paddle or exhaust fans).
Additional Information
Contact Rating
5
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
SFS-5E-LA
Brand
Lutron
GTIN
00027557526166
UPC
027557526166
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Slide-to-off fan control, single-pole
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat