STASIV - Sunnata Acc Switch Ed Box Ivory

Lutron

  • $35.70 (Each)
  • $35.70 (Each)
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
STASIV
Manufacturer
Lutron
Manufacturer's Part Number
ST-AS-IV
Description
Sunnata Acc Switch Ed Box Ivory
Lutron Sunnata Accessory Switch For Use Only With Sunnata Led+ Touch Dimmer Switch (STCL-153M-XX), Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
784276811040 / 00784276811040
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.70 (Each)
Resources
360 Images
 
 
STASIV - 360 Image
Images
 
 
STASIV - Small Image
 
STASIV - Large Image
 
STASIV - Large Image
 
STASIV - Large Image
 
STASIV - Large Image
 
STASIV - Large Image
 
STASIV - Video
Attachments
 
 
STASIV - Specification Sheet
Other Links
 
 
STASIV - Other
 
STASIV - Other
 
STASIV - Other
 
STASIV - Other
 
STASIV - Other
 
STASIV - Other
Brochures
 
 
STASIV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
6
Material, Color, and Finish
Color
Ivory
Descriptions
extra long description
LUT ST-AS-IV Sunnata 6A Accessory S
Product Type
Sunnata 6A Accessory Switch, Ivory
Features
The Sunnata Accessory Switch allows you to expand the use of your existing Sunnata (STCL-153M-xx only) and its advanced LED+ dimming technology to create 3-way and multi-location applications. This accessory switch is not for standalone use- requires the Sunnata LED+ Touch Dimmer Switch (STCL-153M-xx) to function. The Sunnata Accessory Switch allows for On/Off switching within the multi-location application, while the Sunnata LED+ Touch Dimmer Switch (STCL-153M-xx) provides the dimming. Add more accessory
Long Description
Lutron Sunnata Accessory Switch for use only with Sunnata LED+ Touch Dimmer Switch (STCL-153M-xx), Ivory
Description
SUNNATA ACC SWITCH ED BOX IVORY
Additional Information
accessory type
Switch
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
ST-AS-IV
GTIN
00784276811040
UPC
784276811040
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
For use with Sunnata LED+ Dimmer STCL-153M
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat