STCL153MIV - Sunnata Touch Ed Box Ivory

Lutron

  • $79.50 (Each)
  • $79.50 (Each)
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
STCL153MIV
Manufacturer
Lutron
Manufacturer's Part Number
STCL-153M-IV
Description
Sunnata Touch Ed Box Ivory
Lutron Sunnata Led+ Touch Dimmer, Single-Pole/3-Way Multi-Location Dimmer, 120V, 150W Led or 600W Incandescent/Halogen, Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
52161525 - Remote control
UPC/GTIN
784276810944 / 00784276810944
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.50 (Each)
Resources
Images
 
 
STCL153MIV - Small Image
 
STCL153MIV - Large Image
 
STCL153MIV - Large Image
 
STCL153MIV - Large Image
 
STCL153MIV - Large Image
 
STCL153MIV - Large Image
 
STCL153MIV - Large Image
 
STCL153MIV - Large Image
 
STCL153MIV - Large Image
 
STCL153MIV - Large Image
 
STCL153MIV - Video
Attachments
 
 
STCL153MIV - Specification Sheet
Other Links
 
 
STCL153MIV - Other
 
STCL153MIV - Other
 
STCL153MIV - Other
 
STCL153MIV - Other
 
STCL153MIV - Other
 
STCL153MIV - Other
360 Images
 
 
STCL153MIV - 360 Image
Brochures
 
 
STCL153MIV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Depth
2.56
Width
2.94
Length
4.69
Descriptions
extra long description
LUT STCL-153M-IV Sunnata LED+ Dimme
Product Type
Sunnata Led+ Dimmer Multi Location Ivory
Features
The Sunnata Touch LED+ dimmer switch with LED+ Technology features a large intuitive paddle to turn lights On/Off and a sleek touch bar to easily dim/brighten your lights. This touch dimmer switch is rated to control lighting loads up to 150W LED or 600W incandescent/halogen. Use with the Sunnata accessory switch (ST-AS-xx) to create a 3-way application or add more accessory switches to control from up to 10 locations in a multi-location application. The Sunnata Touch LED+ Dimmer provides dimming, while th
Long Description
Lutron Sunnata LED+ Touch Dimmer, Single-Pole/3-way Multi-Location Dimmer, 120V, 150W LED or 600W Incandescent/Halogen, Ivory
Description
SUNNATA TOUCH ED BOX IVORY
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
STCL-153M-IV
GTIN
00784276810944
UPC
784276810944
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
standard
UL 1472/CSA C22.2 184.1, NOM, NEMA SSL-7A-2015 forward-phase compliant, FCC, IC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat