STCL153MLA - Sunnata Touch Ed Box Light Almond

Lutron

  • $79.50 (Each)
  • $79.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STCL153MLA
Manufacturer
Lutron
Manufacturer's Part Number
STCL-153M-LA
Description
Sunnata Touch Ed Box Light Almond
Lutron Sunnata Led+ Touch Dimmer, Single-Pole/3-Way Multi-Location Dimmer, 120V, 150W Led or 600W Incandescent/Halogen, Light Almond
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
52161525 - Remote control
UPC/GTIN
784276810951 / 00784276810951
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.50 (Each)
Resources
Images
 
 
STCL153MLA - Small Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Video
Attachments
 
 
STCL153MLA - Specification Sheet
Other Links
 
 
STCL153MLA - Other
 
STCL153MLA - Other
 
STCL153MLA - Other
 
STCL153MLA - Other
 
STCL153MLA - Other
 
STCL153MLA - Other
360 Images
 
 
STCL153MLA - 360 Image
Brochures
 
 
STCL153MLA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Depth
2.56
Width
2.94
Length
4.69
Descriptions
extra long description
LUT STCL-153M-LA Sunnata LED+ Dimme
Features
The Sunnata Touch LED+ dimmer switch with LED+ Technology features a large intuitive paddle to turn lights On/Off and a sleek touch bar to easily dim/brighten your lights. This touch dimmer switch is rated to control lighting loads up to 150W LED or 600W incandescent/halogen. Use with the Sunnata accessory switch (ST-AS-xx) to create a 3-way application or add more accessory switches to control from up to 10 locations in a multi-location application. The Sunnata Touch LED+ Dimmer provides dimming, while th
Product Type
Sunnata Led+ Dimmer Multiloc LT Almond
Long Description
Lutron Sunnata LED+ Touch Dimmer, Single-Pole/3-way Multi-Location Dimmer, 120V, 150W LED or 600W Incandescent/Halogen, Light Almond
Description
SUNNATA TOUCH ED BOX LIGHT ALMOND
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
STCL-153M-LA
GTIN
00784276810951
UPC
784276810951
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
standard
UL 1472/CSA C22.2 184.1, NOM, NEMA SSL-7A-2015 forward-phase compliant, FCC, IC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat