STCL153PHWH - Sunnata Touch Dimmer Led+ WH

Lutron

  • $38.97 (Each)
  • $38.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STCL153PHWH
Manufacturer
Lutron
Manufacturer's Part Number
STCL-153PH-WH
Description
Sunnata Touch Dimmer Led+ WH
00784276804783|0784276|784276804783|78427680478|80478|STCL 153PH WH|STCL153PHWH|STCL-153PH-WH|Sunnata Touch Dimmer Led+ WH|Lewtron Electronics STCL 153PH WH|Lewtron Electronics STCL153PHWH|Lewtron Electronics STCL-153PH-WH|Lootron Electronics STCL 153PH WH|Lootron Electronics STCL153PHWH|Lootron Electronics STCL-153PH-WH|Lutron Electric STCL 153PH WH|Lutron Electric STCL153PHWH|Lutron Electric STCL-153PH-WH|Lutron Electronics STCL 153PH WH|Lutron Electronics STCL153PHWH|Lutron Electronics STCL-153PH-WH|Lut
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276804783 / 00784276804783
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.97 (Each)
Resources
Other Links
 
 
STCL153PHWH - Other
Attachments
 
 
STCL153PHWH - Specification Sheet
 
STCL153PHWH - Specification Sheet
Images
 
 
STCL153PHWH - Large Image
 
STCL153PHWH - Large Image
 
STCL153PHWH - Large Image
 
STCL153PHWH - Large Image
 
STCL153PHWH - Large Image
 
STCL153PHWH - Large Image
 
STCL153PHWH - Large Image
 
STCL153PHWH - Large Image
 
STCL153PHWH - Small Image
 
STCL153PHWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
Material
METAL/PLASTIC
actuator
Paddle Switch
insulation
Plastic
amperage rating
Tapswitch
Lamp Type
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
extra long description
LUT STCL-153PH-WH OBS NOV 2022 SUNN
Description
SUNNATA TOUCH DIMMER LED+ WH
Product Type
Obs Nov 2022 Sunnata Touch Dimmer
Long Description
00784276804783|0784276|784276804783|78427680478|80478|STCL 153PH WH|STCL153PHWH|STCL-153PH-WH|SUNNATA TOUCH DIMMER LED+ WH|Lewtron Electronics STCL 153PH WH|Lewtron Electronics STCL153PHWH|Lewtron Electronics STCL-153PH-WH|Lootron Electronics STCL 153PH WH|Lootron Electronics STCL153PHWH|Lootron Electronics STCL-153PH-WH|LUTRON ELECTRIC STCL 153PH WH|LUTRON ELECTRIC STCL153PHWH|LUTRON ELECTRIC STCL-153PH-WH|LUTRON ELECTRONICS STCL 153PH WH|LUTRON ELECTRONICS STCL153PHWH|LUTRON ELECTRONICS STCL-153PH-WH|Lut
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Coil Voltage
48.000 48.000
Short Circuit Rating
Lighting Control
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
STCL-153PH-WH
sub brand
Lighting Control
GTIN
00784276804783
UPC
784276804783
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
environmental conditions
Indoor use only
Application
Open Office, Retail
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat