MES765 - 2IN Steel Emt Set Screw

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MES765
Manufacturer
Southwire
Manufacturer's Part Number
MES-765
Description
2IN Steel Emt Set Screw
Emt Set Screw Coupling, Trade Size: 2 In, Flexibility: Rigid, Steel, Connection: Set Screw, Master Quantity: 10, C/Us Ul Listed For Emt, Imc and Rigid Conduit, Meets UL514B, Connects Two Lengths Of Emt Conduit
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Set Screw Emt Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784297200250 / 00784297200250
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MES765 - Small Image
 
MES765 - Large Image
Other Links
 
 
MES765 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Set Screw
Descriptions
extra long description
SWC MES-765 2 EMT SS CPLG STEEL
Product Type
2 Emt SS CPLG Steel
Description
2IN STEEL EMT SET SCREW
Long Description
EMT SET SCREW COUPLING, TRADE SIZE: 2 IN, FLEXIBILITY: RIGID, STEEL, CONNECTION: SET SCREW, MASTER QUANTITY: 10, C/US UL LISTED FOR EMT, IMC AND RIGID CONDUIT, MEETS UL514B, CONNECTS TWO LENGTHS OF EMT CONDUIT
Special Features
1-1/4 - 4 IN furnished with 4 set screws;Concrete-tight when taped;Steel tubular construction
Manufacturer Information
Brand
Madison Electric Products
Manufacturers Part Number
MES-765
GTIN
00784297200250
UPC
784297200250
Taxonomies, Classifications, and Categories
Type
EMT Set Screw Coupling
Trade Size
Trade Size
2
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus for EMT conduit only
Application
Connects two lengths of EMT conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat