25265BWWZ - Outland 6 Light Pendant

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25265BWWZ
Manufacturer
Maxim
Manufacturer's Part Number
25265BWWZ
Description
Outland 6 Light Pendant
Combining Wood Panels Finished In Barnwood With Mesh and Metal Finished In Weathered Zinc Creates A Rustic Look Appropriate For Today'S Interiors. Bolt Head Accents Complete The Look and Add An Industrial Element to This Collection Which Works Well In Modern Farmhouse Design.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209231481 / 00783209231481
Weight per unit
16.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
25265BWWZ - Small Image
 
25265BWWZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Restoration
Descriptions
Description
OUTLAND 6 LIGHT PENDANT
Product Type
Six Light Pendant
Long Description
Combining wood panels finished in Barnwood with mesh and metal finished in Weathered Zinc creates a rustic look appropriate for today's interiors. Bolt head accents complete the look and add an industrial element to this collection which works well in Modern Farmhouse design.
Additional Information
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Mid. Chandeliers
bulb type
ST64
Voltage
120.00 LBS
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
25265BWWZ
GTIN
00783209231481
UPC
783209231481
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Other
Packaging
Weight per each
16.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat