E21354GLD - 18W 30K Led Dorian 30" Wall Sconce

Et2

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E21354GLD
Manufacturer
Et2
Manufacturer's Part Number
E21354-GLD
Description
18W 30K Led Dorian 30" Wall Sconce
A Bold and Timeless Sconce, Dorian Features A Sleek, Square Block Support With Two Cylinder Led Tubes Horizontally Extended. These Tubes Rotate Individually to Allow The Led Light Unique Positioning. The Collection Features Linear and Vertical Pendant Configurations With Slender Profiles That Offer Enhanced Visibility. The Elongated Vertical Pendants Are Perfect to Light Lofty Spaces. Their Rotatable Extensions Direct The Light Along Areas Such As Stairwells and Can Highlight Artwork and Collectible Displa
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
845094097716 / 00845094097716
Weight per unit
3.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E21354GLD - Small Image
 
E21354GLD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gold, Champ, Gld Leaf
Style
Transitional
Descriptions
Long Description
A bold and timeless sconce, Dorian features a sleek, square block support with two cylinder LED tubes horizontally extended. These tubes rotate individually to allow the LED light unique positioning. The collection features linear and vertical pendant configurations with slender profiles that offer enhanced visibility. The elongated vertical pendants are perfect to light lofty spaces. Their rotatable extensions direct the light along areas such as stairwells and can highlight artwork and collectible displa
Description
18W 30K LED DORIAN 30" WALL SCONCE
Product Type
Led Wall Sconce
Additional Information
Voltage
120.00
Safety Rating
Damp
bulb type
PCB
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
E21354-GLD
Brand
ET2
GTIN
00845094097716
UPC
845094097716
Taxonomies, Classifications, and Categories
Type
Picture Lights
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
3.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat