18184SC1NK - Nema 1 SCR CVR Box No

Milbank

  • $192.90 (Each)
  • $192.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18184SC1NK
Manufacturer
Milbank
Manufacturer's Part Number
18184-SC1-NK
Description
Nema 1 SCR CVR Box No
18X4X18 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572103016 / 00784572103016
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.90 (Each)
Resources
Images
 
 
18184SC1NK - Large Image
 
18184SC1NK - Large Image
 
18184SC1NK - Large Image
 
18184SC1NK - Large Image
 
18184SC1NK - Large Image
 
18184SC1NK - Large Image
 
18184SC1NK - Large Image
Attachments
 
 
18184SC1NK - Specification Sheet
Other Links
 
 
18184SC1NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
4L x 18W x 18H
Descriptions
extra long description
MILB 18184-SC1-NK N1 SCREW COVER EN
Long Description
18x4x18 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Construction
Welded
Product Type
N1 Screw Cover Encl NK 10301
Description
NEMA 1 SCR CVR BOX NO
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
18184-SC1-NK
GTIN
00784572103016
UPC
784572103016
Taxonomies, Classifications, and Categories
Type
Screw Cover
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
nema rating
Type 1
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat