666SC1 - N1 Screw Cover Encl

Milbank

  • $28.92 (Each)
  • $28.92 (Each)
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
666SC1
Manufacturer
Milbank
Manufacturer's Part Number
666-SC1
Description
N1 Screw Cover Encl
6X6X6 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572108189 / 00784572108189
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.92 (Each)
Resources
Images
 
 
666SC1 - Large Image
 
666SC1 - Large Image
 
666SC1 - Large Image
 
666SC1 - Large Image
 
666SC1 - Large Image
 
666SC1 - Large Image
 
666SC1 - Large Image
Attachments
 
 
666SC1 - Specification Sheet
Other Links
 
 
666SC1 - Other
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
Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
6L x 6W x 6H
Descriptions
Description
N1 SCREW COVER ENCL
Product Type
N1 Screw Cover Encl 10818
extra long description
MILB 666-SC1 N1 SCREW COVER ENCL 10
Long Description
6x6x6 Screw Cover Type 1 UL Listed Steel Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Construction
Welded
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
666-SC1
GTIN
00784572108189
UPC
784572108189
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
nema rating
Type 1
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 666SC1.
Jump To:

Cross Referenced

These items are similar to 666SC1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-666SBGK Austin Electrical Enclosures 00707353028544
666 SC Eaton B-Line 00782051221404
666SC Eaton B-Line 00078205122148
666SCPKO E-Box 00806101004639
CSKO666 Hammond Manufacturing 00623980360737
666-SC1 Milbank 00784572108189
ASE6X6X6 nVent-Thermal Management 00783510431402
666SC Unity Manufacturing 00761515221402
SC060606 Wiegmann 00786725312405
666SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat