A7514 - 1 Inch Unit Hub Kit

Milbank

  • $18.89 (Each)
  • $18.89 (Each)

  • $188.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A7514
Manufacturer
Milbank
Manufacturer's Part Number
A7514
Description
1 Inch Unit Hub Kit
Hub Kit, Screw Mount, Aluminum, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572110397 / 00784572110397
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.89 (Each)
Carton
$188.90 (Per 10)
Standard Packaging
$18.89 (Each)
Resources
Images
 
 
A7514 - Large Image
 
A7514 - Large Image
 
A7514 - Large Image
 
A7514 - Large Image
 
A7514 - Large Image
 
A7514 - Large Image
 
A7514 - Large Image
Specifications Sheets
 
 
A7514 - Specification Sheet
Attachments
 
 
A7514 - Specification Sheet
Other Links
 
 
A7514 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
None
Dimensions and Weight
Size
1 INCH
Length
3.3 INCH
Descriptions
Description
1 INCH UNIT HUB KIT
Product Type
Hub Kit
Long Description
Hub Kit, Screw Mount, Aluminum, 0.27 lb/EA
Short Description
Hub Kit, Screw Mount, Aluminum
Special Features
Includes (4) Hub Screw;Thread Type NPT
extra long description
MILB A7514 1 INCH HUB KIT 11039
Additional Information
accessory type
Hub Kit
Mounting Type
Screw Mount
Standards Met
UL Approval
package quantity
10 CT
Manufacturer Information
Manufacturers Part Number
A7514
Brand
MILBANK
GTIN
00784572110397
UPC
784572110397
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Large Meter Socket Hub
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Metering Accessory
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat