A7518 - 2-1/2"Hub For 200A.Meter

Milbank

  • $15.96 (Each)
  • $15.96 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A7518
Manufacturer
Milbank
Manufacturer's Part Number
A7518
Description
2-1/2"Hub For 200A.Meter
2 1/2 Inch Hub and Mounting Screws
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572110441 / 00784572110441
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.96 (Each)
Resources
Images
 
 
A7518 - Large Image
 
A7518 - Large Image
 
A7518 - Large Image
 
A7518 - Large Image
 
A7518 - Large Image
 
A7518 - Large Image
Attachments
 
 
A7518 - Specification Sheet
Other Links
 
 
A7518 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
None
Material
Unpainted Aluminum
Dimensions and Weight
Size
2 1/2 Inch
Length
3.3 INCH
Descriptions
Description
2-1/2"HUB FOR 200A.METER
Product Type
2 1/2 Inch Hub Kit 11044
extra long description
MILB A7518 2 1/2 INCH HUB KIT 11044
Long Description
2 1/2 INCH HUB AND MOUNTING SCREWS
Special Features
Includes 4 Hub Screws
Manufacturer Information
Manufacturers Part Number
A7518
Brand
MILBANK
GTIN
00784572110441
UPC
784572110441
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Small Meter Socket Hub
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat