CP16PDMNTCALT - 16" Pedstal Mountng Base

Milbank

  • $113.73 (Each)
  • $113.73 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP16PDMNTCALT
Manufacturer
Milbank
Manufacturer's Part Number
CP-16PDMNT-CALT
Description
16" Pedstal Mountng Base
16 In Pad MNT Base
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Category
Unassigned
Classification
Meter Sockets
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
784572164857 / 00784572164857
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.73 (Each)
Resources
Images
 
 
CP16PDMNTCALT - Large Image
Attachments
 
 
CP16PDMNTCALT - Specification Sheet
Other Links
 
 
CP16PDMNTCALT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material
Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
17L x 16W x 3.25H
Descriptions
extra long description
MILB CP-16PDMNT-CALT COM MTR PED AC
Product Type
Com MTR Ped Accessories 16485
Description
16" PEDSTAL MOUNTNG BASE
Long Description
16 IN PAD MNT BASE
Also Known As...
Meter Socket
Meter Box
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
CP-16PDMNT-CALT
Brand
MILBANK
GTIN
00784572164857
UPC
784572164857
Taxonomies, Classifications, and Categories
Type
Pad Mount Base
Category Description
Meter Sockets
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat