K5815 - Meter Main Combination Generator Auxiliary Circuit

Milbank

  • $84.57 (Each)
  • $84.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K5815
Manufacturer
Milbank
Manufacturer's Part Number
K5815
Description
Meter Main Combination Generator Auxiliary Circuit
Breaker Interlock Kit QN Frame to Q Frame
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
784572478787 / 00784572478787
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.57 (Each)
Resources
Images
 
 
K5815 - Large Image
 
K5815 - Large Image
Attachments
 
 
K5815 - Specification Sheet
Other Links
 
 
K5815 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
7L x 0.5W x 5H
Descriptions
extra long description
MILB K5815 INTERLOCK KIT 47878
Product Type
Interlock Kit 47878
Description
METER MAIN COMBINATION GENERATOR AUXILIARY CIRCUIT
Long Description
Breaker Interlock Kit QN Frame To Q Frame
Also Known As...
Meter Socket
Meter Box
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
K5815
GTIN
00784572478787
UPC
784572478787
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Temporary Bypass
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat