U1232X5TK1 - 100A 5TERM 2GANG Meter

Milbank

  • $669.97 (Each)
  • $669.97 (Each)
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
U1232X5TK1
Manufacturer
Milbank
Manufacturer's Part Number
U1232-X-5T-K1
Description
100A 5TERM 2GANG Meter
5 Term RNGLS LRG CLS PLT 2 Pos DBL Conn 6-350kcmil
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Ganged Meter Sockets Mark as Incorrect
Suggest a New Category
Classification
Ganged Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572132962 / 00784572132962
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$669.97 (Each)
Resources
Images
 
 
U1232X5TK1 - Large Image
 
U1232X5TK1 - Large Image
 
U1232X5TK1 - Large Image
 
U1232X5TK1 - Large Image
 
U1232X5TK1 - Large Image
 
U1232X5TK1 - Large Image
 
U1232X5TK1 - Small Image
 
U1232X5TK1 - Large Image
Attachments
 
 
U1232X5TK1 - Specification Sheet
Other Links
 
 
U1232X5TK1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
150 Continuous Ampere
Voltage Rating
300
insulation
Glass Polyester
Dimensions and Weight
Size
5.125L x 26.5W x 14H
Descriptions
extra long description
MILB U1232-X-5T-K1 150A 5T RL 2P CT
Long Description
5 TERM RNGLS LRG CLS PLT 2 POS DBL CONN 6-350kcmil
Product Type
150A 5T RL 2P CTR Wy 13296
Description
100A 5TERM 2GANG METER
Additional Information
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U1232-X-5T-K1
GTIN
00784572132962
UPC
784572132962
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat