U4908011GR - 100A 1PH Ug MTR SCKT W/ 2 Gfci Receptacles

Milbank

  • $395.45 (Each)
  • $395.45 (Each)
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
U4908011GR
Manufacturer
Milbank
Manufacturer's Part Number
U4908-O-11GR
Description
100A 1PH Ug MTR SCKT W/ 2 Gfci Receptacles
4 Term RNGLS Plain Top 520GR 520GR Surf MNT
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572271951 / 00784572271951
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$395.45 (Each)
Resources
Images
 
 
U4908011GR - Large Image
 
U4908011GR - Large Image
 
U4908011GR - Large Image
 
U4908011GR - Large Image
 
U4908011GR - Large Image
 
U4908011GR - Large Image
 
U4908011GR - Large Image
 
U4908011GR - Large Image
Attachments
 
 
U4908011GR - Specification Sheet
Other Links
 
 
U4908011GR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
125 Continuous Ampere
Voltage Rating
240
insulation
Glass Polyester
Dimensions and Weight
Size
5.188L x 9W x 25.938H
Descriptions
Description
100A 1PH UG MTR SCKT W/ 2 GFCI RECEPTACLES
Product Type
100A RL MTR P/O 27195
extra long description
MILB U4908-O-11GR 100A RL MTR P/O 2
Long Description
4 TERM RNGLS PLAIN TOP 520GR 520GR SURF MNT
Special Features
Two Single Pole 20 Ampere Breakers
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
Two Single Pole 20 Ampere Breakers
Cable Entry
Underground
Manufacturer Information
Manufacturers Part Number
U4908-O-11GR
Brand
MILBANK
GTIN
00784572271951
UPC
784572271951
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
Application
Temporary Power
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat