U5101XL11GR - 125A 1PH Oh 6CKT Temp Power Outlet With Gfci Recpt

Milbank

  • $560.38 (Each)
  • $560.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U5101XL11GR
Manufacturer
Milbank
Manufacturer's Part Number
U5101-XL-11GR
Description
125A 1PH Oh 6CKT Temp Power Outlet With Gfci Recpt
4 Term RNGLS SML CLS PLT 520GR 520GR Surf MNT
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572275812 / 00784572275812
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$560.38 (Each)
Resources
Images
 
 
U5101XL11GR - Large Image
 
U5101XL11GR - Large Image
 
U5101XL11GR - Large Image
 
U5101XL11GR - Large Image
 
U5101XL11GR - Large Image
 
U5101XL11GR - Large Image
 
U5101XL11GR - Large Image
 
U5101XL11GR - Small Image
 
U5101XL11GR - Large Image
Attachments
 
 
U5101XL11GR - Specification Sheet
Other Links
 
 
U5101XL11GR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
125 Continuous Ampere
Voltage Rating
240
insulation
Glass Polyester
Dimensions and Weight
Size
5.188L x 8.875W x 25H
Descriptions
Description
125A 1PH OH 6CKT TEMP POWER OUTLET WITH GFCI RECPT
Product Type
125A RL MTR P/O 27581
extra long description
MILB U5101-XL-11GR 125A RL MTR P/O
Special Features
Two Single Pole 20 Ampere Breakers
Long Description
4 TERM RNGLS SML CLS PLT 520GR 520GR SURF MNT
Also Known As...
Meter Socket
Meter Box
Additional Information
cutout size
Two Single Pole 20 Ampere Breakers
Bypass Type
No Bypass
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
U5101-XL-11GR
Brand
MILBANK
GTIN
00784572275812
UPC
784572275812
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
RV Power
Mounting
Surface Mount
standard
UL Listed;Type 3R
Frequency Rating
60
Enclosure
G90 Galvanized Steel with Powder Coat Finish
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat