U51360200S - 200A 120/240V 4CKT 4T RNGLSS Meter Pedestal

Milbank

  • $810.75 (Each)
  • $810.75 (Each)
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
U51360200S
Manufacturer
Milbank
Manufacturer's Part Number
U5136-O-200S
Description
200A 120/240V 4CKT 4T RNGLSS Meter Pedestal
Metered Single Pedestal, 1 Phase, 4 Circuits, Powder Coat, Horn Bypass Switch, 200 A, 120/240 V Ac, 10-1/4 In Overall Length, 10 In Overall Width, 80 In Overall Height, Pedestal, #6 Awg to 350 Kcmil (Line/Load Neutral);#14 to 1/0 Awg (Line/Load Ground);#14 to #6 Awg Load Ground) Wire Size, Galvanized Steel (Enclosure) Material, 82 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572275904 / 00784572275904
Weight per unit
82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$810.75 (Each)
Resources
Images
 
 
U51360200S - Large Image
 
U51360200S - Large Image
 
U51360200S - Large Image
 
U51360200S - Large Image
 
U51360200S - Large Image
 
U51360200S - Large Image
 
U51360200S - Large Image
 
U51360200S - Large Image
 
U51360200S - Large Image
Attachments
 
 
U51360200S - Specification Sheet
Other Links
 
 
U51360200S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
#6 AWG to 350 Kcmil (Line/Load Neutral);#14 to 1/0 AWG (Line/Load Ground);#14 to #6 AWG Load Ground)
Material
Galvanized Steel (Enclosure)
Phase
1
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Overall Length
10-1/4 in
Size
10.25L x 9.688W x 80H
Descriptions
Description
200A 120/240V 4CKT 4T RNGLSS METER PEDESTAL
Short Description
Metered Single Pedestal, 200 A, 120/240 VAC, Galvanized Steel (Enclosure)
Product Type
Metered Single Pedestal
Long Description
Metered Single Pedestal, 1 Phase, 4 Circuits, Powder Coat, Horn Bypass Switch, 200 A, 120/240 V ac, 10-1/4 in Overall Length, 10 in Overall Width, 80 in Overall Height, Pedestal, #6 AWG to 350 Kcmil (Line/Load Neutral);#14 to 1/0 AWG (Line/Load Ground);#14 to #6 AWG Load Ground) Wire Size, Galvanized Steel (Enclosure) Material, 82 lb
Special Features
Powerheads Type Single
extra long description
MILB U5136-O-200S 200A RL MTR DB PE
Also Known As...
Meter Socket
Meter Box
Additional Information
Number of Circuits
4
Bypass Switch Type
Horn Bypass Switch
Overall Width
10 in
Overall Height
80 in
Mounting Type
Pedestal
Enclosure Type
Nema 3R
Standards Met
UL Listed mA
Bypass Type
Horn Bypass
cutout size
One 200 Ampere Main Breaker
Cable Entry
Underground
Manufacturer Information
Manufacturers Part Number
U5136-O-200S
Brand
MILBANK
GTIN
00784572275904
UPC
784572275904
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
82 lb
Weight per each
82
Carton
1
Uses, Certifications, and Standards
Application
Mobile Home Power
Frequency Rating
60
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Pedestal
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat