U0653F - 60A GD Acd F 15HP Steel N3R

Midwest

  • $104.02 (Each)
  • $104.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U0653F
Manufacturer
Midwest
Manufacturer's Part Number
U0653F
Description
60A GD Acd F 15HP Steel N3R
Safety Switch, 60 A, 240 V, 3 Phases, 7.5 to 15 HP, Fusible Fuse, Thermoplastic, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper) Wire Size, 7-1/4 In Overall Length, 5-3/16 In Overall Width, 14-3/8 In Overall Height, Fusible
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Fusible Disconnect Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
N/A
UPC/GTIN
784567561951 / 00784567561951
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.02 (Each)
Resources
Images
 
 
U0653F - Large Image
 
U0653F - Small Image
 
U0653F - Large Image
Attachments
 
 
U0653F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Current Rating
60 A
Material
Thermoplastic
Wire Size
#14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum);#12 to #8 AWG (Solid);#12 to #2 AWG (Stranded Aluminum/Copper)
Dimensions and Weight
Overall Length
7-1/4 in
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 60 A, 240 V, 3 Phases, 7.5 to 15 HP, Fusible Fuse, ThermoPlastic, #14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum);#12 to #8 AWG (Solid);#12 to #2 AWG (Stranded Aluminum/Copper) Wire Size, 7-1/4 in Overall Length, 5-3/16 in Overall Width, 14-3/8 in Overall Height, Fusible
Short Description
Safety Switch, 60 A, 240 V, 3 Phases, 7.5 to 15 HP
Special Features
Metallic, 60A Fusible disconnects. Pullers are removable or reinstallable in the OFF position for user safety during equipment maintenance. Listed for use as service entrance.
Description
60A GD ACD F 15HP STEEL N3R
extra long description
MIDWEST U0653F MIDWEST 60A GD ACD F
Additional Information
Power Rating
7.5 to 15 hp
Fuse Type
Fusible
Enclosure Type
Nema 3R
Overall Width
5-3/16 in
Overall Height
14-3/8 in
Fusible/Non Fusible
Fusible
Standards Met
UL Listed;cUL Listed;NEC 440-14
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
U0653F
Brand
MIDWEST
GTIN
00784567561951
UPC
784567561951
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Packaging
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Enclosure
Metallic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat