216321 - Redlithium Usb Hard Hat Headlamp

Milwaukee®

  • $69.97 (Each)
  • $69.97 (Each)

  • $1,679.28 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
216321
Manufacturer
Milwaukee®
Manufacturer's Part Number
2163-21
Description
Redlithium Usb Hard Hat Headlamp
The Milwaukee® Redlithium™ Usb Hard Hat Headlamp Is 20% Lighter Weight, Brighter, and Offers More Runtime. This High Output, Compact Headlamp Is All Powered By The Redlithium™ Usb Battery. This Rechargeable Headlamp Is A Lightweight and Compact Design That Delivers 600 Lumens Of Trueview™ High-Definition Output With Hybrid, Spot, and Flood Modes. The Headlamp Easily Detaches From The Bracket For Easy Charging and to Help Get Light Into Those Hard-to-Reach Places. You Can Now Optimize The Position Of The Li
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
46181552 - Mining headlamp
UPC/GTIN
045242741397 / 00045242741397
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.97 (Each)
Standard Packaging
$1,679.28 (Per 24)
Resources
Other Links
 
 
216321 - Other
 
216321 - Other
 
216321 - Other
 
216321 - Other
Images
 
 
216321 - Large Image
 
216321 - Small Image
 
216321 - Large Image
 
216321 - Large Image
 
216321 - Large Image
 
216321 - Large Image
 
216321 - Large Image
 
216321 - Large Image
 
216321 - Large Image
 
216321 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Family
Reds / Pinks
Descriptions
Description
REDLITHIUM USB HARD HAT HEADLAMP
Product Type
Rlusb Hard Hat Headlamp
Long Description
The MILWAUKEE® REDLITHIUM™ USB Hard Hat Headlamp is 20% LIGHTER WEIGHT, BRIGHTER, and offers MORE RUNTIME. This high output, compact headlamp is all powered by the REDLITHIUM™ USB Battery. This rechargeable headlamp is a lightweight and compact design that delivers 600 lumens of TRUEVIEW™ HIGH-DEFINITION OUTPUT with hybrid, spot, and flood modes. The headlamp easily detaches from the bracket for easy charging and to help get light into those hard-to-reach places. You can now optimize the position of the li
extra long description
MILW 2163-21 RLUSB Hard Hat Headlam
Features
REDLITHIUM™ USB Hard Hat Headlamp
Additional Information
Battery Voltage
4
lumens
600
bulb type
LED
batteries included
YES
Manufacturer Information
Manufacturers Part Number
2163-21
Brand
Milwaukee®
GTIN
00045242741397
UPC
045242741397
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.66
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat