235320 - M12 Spot Light

Milwaukee®

  • $79.00 (Each)
  • $79.00 (Each)
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
235320
Manufacturer
Milwaukee®
Manufacturer's Part Number
2353-20
Description
M12 Spot Light
Spots Farther, Lasts Longer – The New Trueview™ M12™ Led Spot Light Gives Professionals The Most Portable, High Performance Spotlight to Illuminate, Identify, and Diagnose On and Off The Jobsite. The 2353-20 Has A Beam Distance Of 700 Yd., Offering The Ability to Spot Objects and Areas A Long Distance Away. It Has High and A Low Output Modes Of Operation For Long Distances, More Clarity In Closer Situations, As Well As A Strobe Mode For Safety Situations. The M12™ Led Spot Light Can Run For Up to 4 Hours I
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242366606 / 00045242366606
Weight per unit
1.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.00 (Each)
Resources
Images
 
 
235320 - Small Image
 
235320 - Large Image
 
235320 - Large Image
 
235320 - Large Image
 
235320 - Large Image
 
235320 - Large Image
 
235320 - Large Image
 
235320 - Large Image
Other Links
 
 
235320 - Other
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
M12 SPOT LIGHT
Short Description
LED Spotlight
extra long description
MILW 2353-20 LED Spotlight
Product Type
Led Spotlight
Long Description
Spots farther, lasts longer – the new TRUEVIEW™ M12™ LED spot light gives professionals the most portable, high performance spotlight to illuminate, identify, and diagnose on and off the jobsite. The 2353-20 has a beam distance of 700 Yd., offering the ability to spot objects and areas a long distance away. It has high and a low output modes of operation for long distances, more clarity in closer situations, as well as a strobe mode for safety situations. The M12™ LED spot light can run for up to 4 hours i
Features
M12™ TRUEVIEW™ LED Spotlight
Additional Information
bulb type
LED
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2353-20
GTIN
00045242366606
UPC
045242366606
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
1.86