235421 - M18 Search Light Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
235421
Manufacturer
Milwaukee®
Manufacturer's Part Number
2354-21
Description
M18 Search Light Kit
Spot Further, Flood Brighter. The New M18 Search Light Gives Users Versatility, Performance, and Durability All In One Light. Its Pivoting Head Provides 1250 LM and Over 700 Yd. Of Beam Distance to Spot Objects and Areas At A Far Distance. The Search Light Has 4 Output Modes: Spot Mode, Flood Mode, Spot/Flood Mode, and Strobe Mode, Which Allow The User to Spot From A Far or Flood An Area Up Close. The M18 Search Light Can Run For Up to 4 Hours On Flood Mode and Spot/Flood Mode With An M18 Redlithium XC 5.0
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights, Lanterns, Warning Lights
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242501175 / 00045242501175
Weight per unit
7.328 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
235421 - Other
 
235421 - Other
 
235421 - Other
Images
 
 
235421 - Small Image
 
235421 - Large Image
 
235421 - Large Image
 
235421 - Large Image
 
235421 - Large Image
 
235421 - Large Image
 
235421 - Large Image
 
235421 - Large Image
 
235421 - Large Image
 
235421 - Large Image
 
235421 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Descriptions
Long Description
Spot further, flood brighter. The new M18 search light gives users versatility, performance, and durability all in one light. Its pivoting head provides 1250 lm and over 700 Yd. of beam distance to spot objects and areas at a far distance. The search light has 4 output modes: spot mode, flood mode, spot/flood mode, and strobe mode, which allow the user to spot from a far or flood an area up close. The M18 search light can run for up to 4 hours on flood mode and spot/flood mode with an M18 REDLITHIUM XC 5.0
extra long description
MILW 2354-21 Search Light Kit
Short Description
Search Light Kit
Product Type
Search Light Kit
Features
M18 Search Light Kit
Description
M18 SEARCH LIGHT KIT
Additional Information
Battery Voltage
18
bulb type
LED
Belt Clip
No
Water Resistant
Yes
Manufacturer Information
Manufacturers Part Number
2354-21
Brand
Milwaukee®
GTIN
00045242501175
UPC
045242501175
Availability
Status
Inactive
Packaging
Weight per each
7.328