250522 - M12 Fuel Installation Drill/Driver Kit

Milwaukee®

  • $242.07 (Each)
  • $242.07 (Each)

  • $968.28 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
250522
Manufacturer
Milwaukee®
Manufacturer's Part Number
2505-22
Description
M12 Fuel Installation Drill/Driver Kit
Our M12 Fuel™ Installation Drill/Driver Kit Features 4 Dedicated Solutions, Delivering Unrivaled Access and Control With Up to 300 In-LBS Of Max Torque. Four Dedicated Heads, Including A 3/8 In. Chuck, Offset Driver, 1/4 In. Hex, and Right Angle, Can Attach In 16 Different Positions. This Provides You With A 4-In-1 Drilling and Driving Solution That Is Purposefully Designed to Reach Uniquely Challenging Locations. The Compact Drill Driver Features A Slim Tool Profile and An Inline Grip In The Back Of The T
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242541232 / 00045242541232
Weight per unit
7.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.07 (Each)
Standard Packaging
$968.28 (Per 4)
Resources
Images
 
 
250522 - Video
 
250522 - Small Image
 
250522 - Large Image
 
250522 - Large Image
 
250522 - Large Image
 
250522 - Large Image
 
250522 - Large Image
 
250522 - Large Image
 
250522 - Large Image
 
250522 - Large Image
 
250522 - Large Image
 
250522 - Large Image
Other Links
 
 
250522 - Other
 
250522 - Other
 
250522 - Other
 
250522 - Other
 
250522 - Other
 
250522 - Other
 
250522 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Reinforced Nylon
Dimensions and Weight
Width
1.8
Length
5.2
Descriptions
Description
M12 FUEL INSTALLATION DRILL/DRIVER KIT
Product Type
Installation Drill/Driver Kit
extra long description
MILW 2505-22 Installation Drill/Dri
Short Description
Installation Drill/Drvr Kt
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
Our M12 FUEL™ installation drill/driver kit features 4 dedicated solutions, delivering unrivaled access and control with up to 300 in-lbs of max torque. Four dedicated heads, including a 3/8 in. chuck, offset driver, 1/4 in. hex, and right angle, can attach in 16 different positions. This provides you with a 4-in-1 drilling and driving solution that is purposefully designed to reach uniquely challenging locations. The compact drill driver features a slim tool profile and an inline grip in the back of the t
Additional Information
media
Yes
Battery Voltage
12
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2505-22
Brand
Milwaukee®
GTIN
00045242541232
UPC
045242541232
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
7.22
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat