262620 - M18 Cordless Multi-Tool (Tool Only)

Milwaukee®

  • $140.00 (Each)
  • $140.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
262620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2626-20
Description
M18 Cordless Multi-Tool (Tool Only)
The M18™ Multi-Tool Is One Of The Most Versatile Jobsite Tools. This 18 V Cordless Oscillating Tool Is Ideal For Remodelers, Flooring Contractors, Maintenance Repair Technicians, and Electricians That Tackle Awkward Applications On Jobsites. The M18™ Multi-Tool Runs 11, 000 to 18, 000 Opm With Constant Power Technology to Maintain Speed Under Load. This Tool Includes Tool-Free Blade Change and An Universal Adapter to Be Compatible With Most Competitive Accessories On The Market Today. Milwaukee® Durability W
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242313655 / 00045242313655
Weight per unit
3.273 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.00 (Each)
Resources
Images
 
 
262620 - Small Image
 
262620 - Large Image
 
262620 - Large Image
 
262620 - Large Image
 
262620 - Large Image
 
262620 - Large Image
 
262620 - Large Image
 
262620 - Large Image
 
262620 - Large Image
Other Links
 
 
262620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
13
Width
3
Descriptions
Long Description
The M18™ multi-tool is one of the most versatile jobsite tools. This 18 V cordless oscillating tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians that tackle awkward applications on jobsites. The M18™ multi-tool runs 11,000 to 18,000 OPM with constant power technology to maintain speed under load. This tool includes tool-free blade change and an universal adapter to be compatible with most competitive accessories on the market today. Milwaukee® Durability w
Description
M18 CORDLESS MULTI-TOOL (TOOL ONLY)
extra long description
MILW 2626-20 M18 Mult-Tool
Product Type
M18 Mult-Tool
Features
M18™ Multi-Tool
Additional Information
charge time
1
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2626-20
GTIN
00045242313655
UPC
045242313655
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
3.273
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat