31107 - 3 X 1000 Red Elctrc Line 5MIL D-Tape 1RL

Empire

  • $127.63 (Each)
  • $127.63 (Each)

  • $510.52 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31107
Manufacturer
Empire
Manufacturer's Part Number
31-107
Description
3 X 1000 Red Elctrc Line 5MIL D-Tape 1RL
For Over 20 Years, Empire Has Manufactured and Supplied Underground Tapes On A Vast Number Of Utility Projects. Our Made In The Usa Magnate Brand Has Stood The Test Of Time, Proving Itself In The Marketplace By Offering Excellent, Long-Term Safety Solutions For Buried Utility Line Installations.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
46161507 - Barrier tapes or chains
UPC/GTIN
015812311077 / 00015812311077
Weight per unit
7.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.63 (Each)
Carton
$510.52 (Per 4)
Resources
Images
 
 
31107 - Large Image
 
31107 - Large Image
 
31107 - Small Image
Attachments
 
 
31107 - Specification Sheet
Other Links
 
 
31107 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic/Foil
Material, Color, and Finish
Color
Red
Dimensions and Weight
Width
3.0
Descriptions
Description
3 X 1000 RED ELCTRC LINE 5MIL D-TAPE 1RL
Product Type
Det-Elecln 3"X1000FT
Features
MAGNATEC® Premium Detectable Tape-Electric Line
extra long description
MILW 31-107 DET-ELECLN 3"X1000FT
Short Description
DET-ELECLN 3"X1000FT
Long Description
For over 20 years, Empire has manufactured and supplied underground tapes on a vast number of utility projects. Our made in the USA magnate brand has stood the test of time, proving itself in the marketplace by offering excellent, long-term safety solutions for buried utility line installations.
Additional Information
package quantity
1
Tape Length
1000.0
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
31-107
GTIN
00015812311077
UPC
015812311077
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
7.175
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat