48111837 - M18 Redlithium High Output CP3.0 Battery 2-Pack

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48111837
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-1837
Description
M18 Redlithium High Output CP3.0 Battery 2-Pack
The M18 Redlithium™ High Output™ CP3.0 Battery Pack Provides 50% More Power and Runs 50% Cooler VS M18 Redlithium™ CP Battery Packs. This Provides The Power and Runtime Of An XC Battery While Maintaining A Compact Size to Reduces Weight and Fatigue. It Delivers Fade Free Power and Runs Substantially Cooler Through Heavy Applications, Allowing Tradesmen to Push Their Cordless Tools Harder and Longer Than Ever Before. The Redlithium™ High Output™ CP3.0 Battery Is Fully Compatible With All 175+ M18 Solutions.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242541355 / 00045242541355
Weight per unit
2.905 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48111837 - Large Image
 
48111837 - Large Image
 
48111837 - Large Image
 
48111837 - Large Image
 
48111837 - Large Image
 
48111837 - Large Image
 
48111837 - Large Image
 
48111837 - Large Image
 
48111837 - Large Image
 
48111837 - Small Image
 
48111837 - Large Image
Other Links
 
 
48111837 - Other
 
48111837 - Other
 
48111837 - Other
 
48111837 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Product Type
M18™ CP3.0 Battery 2 Pack
extra long description
MILW 48-11-1837 M18™ CP3.0 Battery
Features
M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 Battery 2 Pack
Description
M18 REDLITHIUM HIGH OUTPUT CP3.0 BATTERY 2-PACK
Long Description
The M18 REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM™ CP battery packs. This provides the power and runtime of an XC battery while maintaining a compact size to reduces weight and fatigue. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery is fully compatible with all 175+ M18 solutions.
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
48-11-1837
Brand
Milwaukee®
GTIN
00045242541355
UPC
045242541355
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
2.905
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat