48112402 - M12 XC High Capacity Redlithium Battery

Milwaukee®

  • $90.91 (Each)
  • $90.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48112402
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-2402
Description
M12 XC High Capacity Redlithium Battery
Delivers More Runtime, Power and Speed Than Standard Lithium-Ion Batteries. The M12™ XC High Capacity Redlithium™ Battery Is Designed With Superior Pack Construction, Electronics and Performance to Optimize Work Per Charge and Work Over Pack Life. It Offers 3.0 Amp-Hours Of Runtime. With Built-In Milwaukee Durability, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redlink™ Intelligence, The Battery Features Overload Protection to Prevent You From Damagin
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242200368 / 04524220036862
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.91 (Each)
Resources
Attachments
 
 
48112402 - Specification Sheet
Other Links
 
 
48112402 - Other
 
48112402 - Other
 
48112402 - Other
Images
 
 
48112402 - Small Image
 
48112402 - Large Image
 
48112402 - Large Image
 
48112402 - Large Image
 
48112402 - Large Image
Brochures
 
 
48112402 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Descriptions
Description
M12 XC HIGH CAPACITY REDLITHIUM BATTERY
Long Description
Delivers more runtime, power and speed than standard lithium-ion batteries. The M12™ XC high capacity REDLITHIUM™ battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damagin
Product Type
M12™ 3.0AH Battery Pack
extra long description
MILW 48-11-2402 M12™ 3.0Ah Battery
Features
M12™ REDLITHIUM™ XC 3.0Ah High Capacity Battery Pack
Additional Information
Battery Voltage
12
Manufacturer Information
Manufacturers Part Number
48-11-2402
Brand
Milwaukee®
GTIN
04524220036862
UPC
045242200368
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
1.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat