48112430 - M12 Redlithium 3.0 Compact Battery Pack

Milwaukee®

  • $117.19 (Each)
  • $117.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48112430
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-2430
Description
M12 Redlithium 3.0 Compact Battery Pack
Delivers Up to 3X More Runtime, 20% More Power and 2X More Life Than Standard Lithium-Ion Batteries. The M12™ Redlithium™ 3.0 Compact Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over The Life Of The Pack Than Any Battery On The Market. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Its Compact Design Fits In Tight Work Spaces and Reduces User Fatigue. Managed B
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242472611 / 00045242472611
Weight per unit
0.495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.19 (Each)
Resources
Other Links
 
 
48112430 - Other
 
48112430 - Other
Images
 
 
48112430 - Small Image
 
48112430 - Large Image
 
48112430 - Large Image
 
48112430 - Large Image
 
48112430 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Descriptions
Description
M12 REDLITHIUM 3.0 COMPACT BATTERY PACK
Long Description
Delivers up to 3X more runtime, 20% more power and 2X more life than standard lithium-ion batteries. The M12™ REDLITHIUM™ 3.0 compact battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact design fits in tight work spaces and reduces user fatigue. Managed b
Product Type
M12™ 3.0AH Battery Pack
Features
M12™ REDLITHIUM™ 3.0Ah Compact Battery Pack
extra long description
MILW 48-11-2430 M12™ 3.0Ah Battery
Additional Information
Battery Voltage
12
Manufacturer Information
Manufacturers Part Number
48-11-2430
Brand
Milwaukee®
GTIN
00045242472611
UPC
045242472611
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.495
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat